Qorpak Lab Bottle Cap

Sebelum PPN:
Rp109.900
Spesifikasi
UNSPSC24122004
AutoclavableNo
Closure ColorBlack
Closure Liner DesignFlat
Closure Liner MaterialPulp/Vinyl
Closure MaterialPhenolic
Closure TypeScrew On
Diameter (mm)28
Mouth SizeNarrow
Product TypeScrew On Cap
Screw Closure Size (mm)28-400
Septa IncludedNo
Special FeaturesLiquid-Tight
VentedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Screw-on caps twist onto jars, bottles, and other threaded containers for a tight seal.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Phenolic Bottle Cap Labware Closure Type Screw On Labware Screw Closure Size 28-400 mm Labware Closure Material Phenolic Labware Closure Liner Material Pulp/Vinyl Labware Closure Liner Design Flat Labware Closure Color Black Narrow Mouth Autoclavable No Package Quantity 12

Ulasan Produk

Tidak ada ulasan

Halaman Terkait