Sakagami Wiper Seal SER Type

Sebelum PPN:
Rp11.900 - Rp799.900
Spesifikasi
Temperature Range (°C)-25 to 100
Maximum Speed (m/s)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insertable dust seals with small profile for miniature cylinders of indoor applications.

Protecting packings and cylinders bypreventing the penetration of dust from the outside.

Seals applicable to cylinders for indoor use are suitable for room atmosphere only.

Avoid adopting these seats to heavy duty applications.

Remarks
- Wipers should be installed in the direction specified in the above schematic.
- Consider adopting divided grooves if one-piece groove is technically adverse.
- Refer to the ℓ dimension as it would be differed according to the type of packings to be used together.
- Seals applicable to cylinders for indoor use are suitable for room atmosphere only. Avoid adopting these seats to heavy duty applications.
- For ℓ(L) dimensions when using the dust seal alone, please refer to the SKY dimensions.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website

Ulasan Produk

Tidak ada ulasan