Beli screwdriver bit set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Screwdriver Bit Set
    Mulai

    Rp319.900

    Kennedy Screwdriver Bit Set
    Deskripsi:
    1/4 Inch hex x 25mm insert bits. Manufactured from chrome molybdenum. Bit holder made from chrome vanadium hardened steel, tempered and chrome plated. Uniquely packaged in a moulded plastic case for easy organisation and storage.
  2. Kennedy Bit Ratchet Screwdriver Set
    Mulai

    Rp459.900

    Kennedy Bit Ratchet Screwdriver Set
    Deskripsi:
    Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention.RatchetSwitchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade. FixedChrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.
    atribut:
    • Bit Type Included: Phillips, Pozidrive, Slotted
    • Screwdriver Type: Screwdriver Bit Set
    • Applications: Cabinet, Mechanic
    • Overall Length (mm): 200
  3. TRUSCO Vice Rotary Base
    Mulai

    Rp3.299.900

    TRUSCO Vice Rotary Base
    Deskripsi:
    40
    atribut:
    • Material: Body:Gray Cast Iron Shaft:Steel Handle:Steel Base:Steel
    • Total Length (mm): 238
    • Width (mm): 144
    • Height (mm): 143
    • Jaw Width (mm): 102
    • Opening (mm): 70
    • Jaw Depth (mm): 59
    • Clamping Force (kN): 15
    • Mounting Dimensions (mm) E: 95
    • Mounting Dimensions (mm) F: 95
    • Mounting Dimensions (mm) G: 95
    • Mounting Dimensions (mm) H: 114
  4. Toptul Bit Hexagon Shank Set
    Rating:
    100% of 100
    (3)
    Mulai

    Rp37.900

    Toptul Bit Hexagon Shank Set
    Deskripsi:
    Set Comtemt : 2, 2.5, 3, 4, 5, 6, 8mm.
    atribut:
    • Size (inch): 1/4
  5. BOSCH Set Perkakas Titanium Drill Bit & Screwdriver
    Mulai

    Rp629.900

    BOSCH Set Perkakas Titanium Drill Bit & Screwdriver
    Deskripsi:
    Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.
    atribut:
    • Material: Titanium
    • Finish Type: Black
    • Shank type: Hex
    • Cutting Angle: String 135 Degrees
    • Dimensions (cm): 30x21x6
    • Surface Recommendation: Metal
  6. Toptul Screwdriver Bit Set
    Mulai

    Rp229.900

    Toptul Screwdriver Bit Set
    Deskripsi:
    Set Content:- PH0, PH1x2pcs, PH2x2pcs, PH3- PZO, PZ1x2pcs, PZ2x2pcs, P1Z3- 4x0.5, 5.5x1pcs, 6.5x1.2 mm- 3, 4, 5, 6 mm- T6, T7. T8, T9, T10, T15, T20, T25, T27, T30, T40 - 1/4inchx1/4inch Magnetic Power Bit Holder
  7. TONE Ratchet Screwdriver Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  8. ANEX Bit Holder Handle (Small Handle)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp99.900

    ANEX Bit Holder Handle (Small Handle)
    Deskripsi:
    atribut:
    • Total Length: 78mm
  9. INGCO Bit Driver Double Ended
    Mulai

    Rp49.900

    INGCO Bit Driver Double Ended
    atribut:
    • Set Contents: PH2+SL6.0,65mm,10pcs/set S2 industrial steel double end bit Nickle plated magnetic Packed by plastic box
  10. ANEX Bit Holder Handle
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    ANEX Bit Holder Handle
    Deskripsi:
    -It supports electric screwdriver bits and 6.35mm hexagonal shaft bit.(can be used for bits with total length of 65mm or longer)-The bit can be inserted deeply to suppress it from shaking which enables stable screwing.-Optimum for work in narrow place.
    atribut:
    • Blade Edge: (+)2x(-)6
    • Shaft Length: 65mm
    • Total Length: 91mm
  11. Kennedy Centre Punch-Standard Duty Automatic
    Mulai

    Rp519.900

    Kennedy Centre Punch-Standard Duty Automatic
    Deskripsi:
    Standard Duty Strength of punch and depth of depression is adjustable by turning the knurled head. Delivers a punch between 2.25 to 13.5kg (5 to 30lb).
    atribut:
    • Handle Material: Rubber Steel
    • Head Shape: Round
    • Compatible Cutting Material: Aluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
    • Overall Length: 120mm
    • Tip Material: Chrome Vanadium Steel
    • Part Number: KEN5181710K
  12. KLEIN TOOLS Power Screwdriver Bit Set
    Mulai

    Rp799.900

    KLEIN TOOLS Power Screwdriver Bit Set
    Deskripsi:
    Maximize your drilling and driving capabilities with these versatile, durable bit sets.
    atribut:
    • UNSPSC: 27111701
    • Bit Length (inch): 1
    • Fastening Tool Item: Hex/Torx Bit Set
    • Hex Shank Size (inch): 1/4
    • Impact Rated: No
  13. WIHA Power Screwdriver Bit Set
    Mulai

    Rp589.900

    WIHA Power Screwdriver Bit Set
    Deskripsi:
    Maximize your drilling and driving capabilities with these versatile, durable bit sets.
  14. Phoenix Contact Screwdriver (Obeng)
    Mulai

    Rp169.900

    Phoenix Contact Screwdriver (Obeng)
    Deskripsi:
    Bit screwdriver, with 1/4inch quick-action chuck, handle length 119 mm, 2-component handle, with non-slip grip, suitable for bits according to DIN 3126-C 6.3 and E 6.3/ISO 1173, magnetic
  15. BROWN(Hirai Tool) Adjust Cushion Ratchet Screwdriver Set
    Mulai

    Rp559.900

    BROWN(Hirai Tool) Adjust Cushion Ratchet Screwdriver Set
    Deskripsi:
    -The shaft length is adjustable stepplessly from a minimum of 80mm to a maximum of 150mm. It is ideal for screwing and unscrewing in deep places.-Each bit can be stored in the end part by attaching to the dedicated holder, so it is harder to loose them.-I-Blade edge: ball point: 2.5, 3.0, 4.0, 5.0, 6.0, hexalobular bit: T-10, T-15, T-20, T-30, T-40, screwdriver bit: [[(+)]]No.1, [[(+)]]No.2, 2way([[(+)]]No.2, [[(-)]]6)
    atribut:
    • Shaft Length: 80 to 150mm
    • Total Length: 210 to 280mm
    • Content: Blade edge: ball point: 2.5, 3.0, 4.0, 5.0, 6.0, hexalobular bit: T-10, T-15, T-20, T-30, T-40, screwdriver bit: [[+]]No.1, [[+]]No.2, 2way ([[+]]No.2, [[-]]6)
  16. MILWAUKEE Bit Impact Driver Puck Tube
    Mulai

    Rp499.900

    MILWAUKEE Bit Impact Driver Puck Tube
    atribut:
    • Impact Rated: Yes
    • Application - Tools: Impact
    • Hex Shank Size (inch): 1
    • Fastening Tool Material: High Speed Steel
    • Fastening Tool Item: Screwdriver Bit Set
    • No. of Pieces: 22
  17. BOSCH Screwdriver Bit Set
    Mulai

    Rp599.900

    BOSCH Screwdriver Bit Set
    Deskripsi:
    Offering a range of drilling and driving capabilities, these durable bits are precision machined for an exact fit, allowing quick and easy changes.
    atribut:
    • UNSPSC: 27112814
    • Application - Tools: Impact
    • Fastening Tool Item: Screwdriver Bit Set
    • Fastening Tool Material: Steel
    • Hex Shank Size (inch): 1/4
    • Impact Rated: Yes
  18. SATA Ratcheting Screwdriver T-Handle Set
    Mulai

    Rp479.900

    SATA Ratcheting Screwdriver T-Handle Set
    Deskripsi:
    Contents: 1 - T-Handle Ratcheting Screwdriver 1 - 1/4inch x 1/4inch Dr. Extension Bar 6inch 1 - 1/4inch x 1/4inch Dr. Flex Extension Bar 6inch 1 - 1/4inch Dr. Bit Adapter20 - Bits
  19. JTC Bit 1/4inch Double Ended Set
    Mulai

    Rp169.900

    JTC Bit 1/4inch Double Ended Set
    Deskripsi:
    Spec: 1/4" x PH2 x100LContents: 10 Pcs of double end phillips long bit PH2
    atribut:
    • Insulated Uninsulated: Uninsulated
    • Bit Style: Phillips
    • Number of Pieces: 10
    • Material: S2, Silver-plated
Daftar Harga screwdriver bit set Terbaru April 2026
Kennedy Screwdriver Bit SetRp319.900
BOSCH Bit Screwdriver Set (Mata Obeng)Rp309.900
Kennedy Bit Ratchet Screwdriver SetRp459.900
TRUSCO Vice Rotary BaseRp3.299.900
Toptul Bit Hexagon Shank SetRp37.900
BOSCH Set Perkakas Titanium Drill Bit & ScrewdriverRp629.900
Toptul Screwdriver Bit SetRp229.900
TONE Ratchet Screwdriver SetRp759.900
ANEX Bit Holder Handle (Small Handle)Rp99.900
INGCO Bit Driver Double EndedRp49.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)