Kondisi Barang:
Authorized Partner
Spesifikasi
| Bit Material | Chrome Molybdenum Steel |
|---|---|
| Bit Type | Torq Set, Spanner, Tamperproof Torx |
| ECLASS Code | 21040404 |
| Number of Pieces | 100 |
| Shank Shape | Hex |
| UNSPSC | 27112814 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supplied in a crack resistant, red, moulded plastic case, this 100 piece set of 1/4"" hex x 25mm insert bits is the ideal product to ensure you always have the most suitable bit for any job.
Includes
PZ2, T10, Square: 0, Slotted: 3, 5.5, T25:T27, T40, Torx®: T6, Torx®Tamper Resistant: T6, Pozidrive® PZ0, T30, T25, 8, 3/16in, Clutch: 5/32in, Spline: 4, PZ3:PZ4, T27, T15, Pozidrive®ACR: No.1, No.1, Torq®Set: 6, T50, No.4, 1/4in, 6, T9, No.2, 6.5, T20, Spanner: 4, 1, T7, 3.5, T45, 4, 2, 5, 3, 10, 7, 1/4", No.3, Crosspoint: No.0, No2R, Crosspoint ACR II: No.1, 2.5, PZ1, 4.5, T8, Hex: 1.5
Includes
PZ2, T10, Square: 0, Slotted: 3, 5.5, T25:T27, T40, Torx®: T6, Torx®Tamper Resistant: T6, Pozidrive® PZ0, T30, T25, 8, 3/16in, Clutch: 5/32in, Spline: 4, PZ3:PZ4, T27, T15, Pozidrive®ACR: No.1, No.1, Torq®Set: 6, T50, No.4, 1/4in, 6, T9, No.2, 6.5, T20, Spanner: 4, 1, T7, 3.5, T45, 4, 2, 5, 3, 10, 7, 1/4", No.3, Crosspoint: No.0, No2R, Crosspoint ACR II: No.1, 2.5, PZ1, 4.5, T8, Hex: 1.5
Feature
Supplied in a moulded plastic case to easily organise and store all 100 componentsBit holder is constructed from chrome plated vanadium steel for durability
Each component is manufactured from resilient chrome molybdenum for product longevity
Kit contains 100 pieces to ensure you always have the correct screwdriver bit on hand
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
