Beli screen protector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ELECOM Screen Protector Eye BarrierDeskripsi:- Frame attachment strips x 4, corner tabs(double-sided tape)x 4, slide mount tabs x 6atribut:
- Thickness (mm): 0.4
- Top Surface Reflectance (%): 5.8
- Visible Light Ray Transmittance (%): 75
- JETE Screen ProtectorDeskripsi:SPESIFICATION :- Tetap bisa melihat Smartphone walau di bawah sinar matahari- Bahan berkualitas premium- Anti Dust- Smooth Touching- No Edge Warping- Full Coveratribut:
- SNI License: Yes
- Robot Screen Protectoratribut:
- Anti Fingering: Yes
- Cutting Pressure: 300-350
- Talas Screen ProtectorDeskripsi:Talas screen protector (nano liquid) ini berfungsi untuk melindungi layar (hp, kacamata, laptop, komputer, jam tangan, dsb), dengan fitur sebagai berikut:- Anti gores- Anti minyak- Transparan 99%- Anti air dan cairan- Anti mikroba dan bakteri- Anti kabut dan embun- Cocok untuk semua jenis ponsel dan permukaan layar- Tidak mengurangi visibiltas dan sensitivitas- Dapat digunakan hingga 2 buah ponsel- Melindungi layar hingga 8-12 bulan
- Insta360 Screen ProtectorDeskripsi:In the Box:2x Screen Protector1x Film Removal Stick1x Protector Application Kit*Protector Application Kit contains: 2x Screen Cloth, 2x Dust Removal Sticker, 2x Screen Cleaning Wipe.CompatibilityGO 3SGO 3
- AUKEY Tempered Glass for IP16 ProMax Seriesatribut:
- Compatible for: Iphone 16, 16 Plus, 16 Pro, 16 ProMax
- 3M Bright Screen Privacy FilterDeskripsi:3M BrightScreen Privacy Filters provide crystal clear viewing with exclusive technology that delivers 85% light transmittance. Touch-enabled. 0.29mm thin.atribut:
- Anti-peeping: correspondence
- Aspect Ratio: 16:10
- Blue Light Blocking: correspondence
- Corresponding Size (inch): 14
- Dimensions (LxWxT) (mm): 189×302×0.29
- Touch panel method: correspondence
- Viewing Angle (°): 60
- Visible Light Transmittance (%): 85
- STANLEY Compo-Cast Standard Head Soft Face Hammeratribut:
- Head Length (mm): 95
- Overall Length (mm): 290
- Size (lbs): 1.13
- StarTech.com Peep Prevention Privacy Filter + General Purpose 24-Inch Monitor + Gloss, Matte Surface + 16:9 Aspect Ratio + 30 Degree Viewing AngleDeskripsi:Viewing angle of 30 degrees to the left and right Side mount tab that allows you to easily remove the privacy screen and change the mounting surface (glossy matte) Select a matte surface or a glossy surface to reduce reflection and fingerprint marks A screen with an aspect ratio of 16: 9 Added a durable protective layer that protects against dust and scratches TAA compliant, GSA purchase compatibleProtects confidential information, intellectual property and other important data from the public when working in the office Protects the LCD display from dust and dirt Protects privacy in environments such as medical institutions, law firms and banksatribut:
- Aspect Ratio: 0.6729166666666666
- Filter size (inch): 24
- HONEYWELL N95 Disposable MaskDeskripsi:Engineered to promote easier breathing: the NIOSH approved DF300 Series Flatfold Disposable Respirators are made with a multilayered absorption media that repels moisture and features a smooth inner lining for added comfort.atribut:
- Mask Type: Flat Fold
- Facepiece Size: Universal
- Strap Style: Welded Head Straps
- Latex Free: Yes
- Packaging: Boxed
- Filter Material: Humidity and Moisture Resistant Filter Media
- Facepiece Material: Multilayered Absorption Media
- Filtration Type: N95
- Product Number: DF300H910N95
- Reusability: No
- WEIDMULLER Terminal Block Thermocouple Type (Terminal Panel Listrik)atribut:
- Height (mm): 60
- Height (inch): 2.362
- Depth (mm): 50
- Depth (inch): 1.969
- ViewSonic Professional MonitorDeskripsi:The ViewSonic VP2458 is a professional-grade 24inch (23.8inch viewable) Full HD monitor designed for enterprise professionals. The monitor's SuperClear IPS panel technology offers 100% sRGB colour coverage and Delta Eatribut:
- Refresh Rate (Hz): 60
- Light Source: LED
- JETE Screen Cover MachineDeskripsi:-Intelligent OperationBig cloud database, suitable for cutting various phone models- 15000+ DatabaseCustomize all models with the original flexibel anti-explosion film- Smart Cutting MachineOne of the advantages of the mobile phone skin cutting machine is automatically feeding, it is more convenient to use- Simple AppearanceAdopt aviation aluminium, white UV glossy finish caseatribut:
- SNI License: Yes
Daftar Harga screen protector Terbaru March 2026
| ELECOM Screen Protector Eye Barrier | Rp1.099.900 |
| JETE Screen Protector | Rp24.900 |
| Robot Screen Protector | Rp569.900 |
| Talas Screen Protector | Rp129.900 |
| Insta360 Screen Protector | Rp239.900 |
| AUKEY Tempered Glass for IP16 ProMax Series | Rp62.900 |
| 3M Bright Screen Privacy Filter | Rp2.199.900 |
| STANLEY Compo-Cast Standard Head Soft Face Hammer | Rp639.900 |
| StarTech.com Peep Prevention Privacy Filter + General Purpose 24-Inch Monitor + Gloss, Matte Surface + 16:9 Aspect Ratio + 30 Degree Viewing Angle | Rp3.199.900 |
| HONEYWELL N95 Disposable Mask | Rp559.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/HONEYWELL%20N95%20Disposable%20Mask/jpP107785709-1.jpg)
/21P104609073-1.jpg)





/qyP103200970-1.jpg)
/P103153832-1.jpg)