StarTech.com Peep Prevention Privacy Filter + General Purpose 24-Inch Monitor + Gloss, Matte Surface + 16:9 Aspect Ratio + 30 Degree Viewing Angle

Sebelum PPN:
Rp2.999.900
Spesifikasi
Aspect Ratio0.6729166666666666
Filter size (inch)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Viewing angle of 30 degrees to the left and right Side mount tab that allows you to easily remove the privacy screen and change the mounting surface (glossy matte) Select a matte surface or a glossy surface to reduce reflection and fingerprint marks A screen with an aspect ratio of 16: 9 Added a durable protective layer that protects against dust and scratches
TAA compliant, GSA purchase compatible
Protects confidential information, intellectual property and other important data from the public when working in the office Protects the LCD display from dust and dirt Protects privacy in environments such as medical institutions, law firms and banks

Ulasan Produk

Tidak ada ulasan

Halaman Terkait