StarTech.com Privacy Filter for PC Displays, Gold Finish, 16:9 Aspect Ratio, 60-Degree Viewing Angle, Double-Sided Use, Blue Light Blocking, Screen Protector

Sebelum PPN:
Rp1.699.900 - Rp1.999.900
Spesifikasi
Aspect Ratio16 to 9
Blue Light Blocking Rateup to 51%
ROHS Directive (Corresponding to 10 Substances)Correspondence
Viewing AngleApproximately 60 degrees (approximately 30 degrees left and right)
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect your confidential data: This monitor privacy screen protector features microlouver technology to prevent prying eyes from viewing sensitive data from approximately 60 degrees from the front (approximately 30 degrees to the left and right). This gold-finish screen protector quickly transitions to a mirror-effect finish, protecting sensitive data on your screen. Designed specifically for laptops with 16:9 widescreen displays, this screen protector fits snugly to prevent obstruction of the webcam and sensors at the top of the display when the top cover is closed. Reduce eye strain: This laptop screen protection security filter cuts blue light by up to 51%. It reduces digital eye strain and maintains comfortable viewing even during extended use. It offers approximately 60% light transmittance. Reversible security filter: Choose between a glossy gold finish for maximum privacy while maintaining color vibrancy, or an anti-glare matte surface with a fingerprint-resistant coating. The detachable design allows for easy installation: Attaches to bezel-less or slim-bezel monitors using the included adhesive strips. Refill adhesive strips and mounting tabs sold separately (MON-PRIVACY-SCREEN-K)
*The shiny gold finish has a mirror effect, and depending on the environment in which it is used, specular reflections may be noticeable.
Warning
*The shiny gold finish has a mirror effect, and depending on the environment in which it is used, specular reflections may be noticeable.
Feature
Protect your confidential data: This monitor privacy screen protector features microlouver technology to prevent prying eyes from viewing sensitive data from approximately 60 degrees from the front (approximately 30 degrees to the left and right). This gold-finish screen protector quickly transitions to a mirror-effect finish, protecting sensitive data on your screen. Designed specifically for laptops with 16:9 widescreen displays, this screen protector fits snugly to prevent obstruction of the webcam and sensors at the top of the display when the top cover is closed. Reduce eye strain: This laptop screen protection security filter cuts blue light by up to 51%. It reduces digital eye strain and maintains comfortable viewing even during extended use. It offers approximately 60% light transmittance. Reversible security filter: Choose between a glossy gold finish for maximum privacy while maintaining color vibrancy, or an anti-glare matte surface with a fingerprint-resistant coating. The detachable design allows for easy installation: Attaches to bezel-less or slim-bezel monitors using the included adhesive strips. Refill adhesive strips and mounting tabs sold separately (MON-PRIVACY-SCREEN-K)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait