STANLEY Compo-Cast Standard Head Soft Face Hammer (Martil / Palu)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp639.900
Spesifikasi
Head Length (mm)95
Overall Length (mm)290
Size (lbs)1.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Uni-Cast construction of non-ferrous materials eliminates sparking and won't absorb liquids
- No exposed metal on face, head or shaft
- Dead blow function eliminates bounceback when striking hardened surfaces
- Soft face helps prevent marring
- Steel reinforced handle provides strength and resists breaking on overstrike

Ulasan Produk

Tidak ada ulasan