SANWA SUPPLY Privacy Filter

Sebelum PPN:
Rp1.499.900 - Rp1.899.900
Spesifikasi
Thickness (mm)0.4
Shapewide
Surface Hardness2H or more
Blue Light Blocking Rate30% *Average value of wavelength 380-500nm
Reflectance (%)5.35 *Average value of 3.5 to 7.2% measured with a haze meter
Transmittance (%)76.5* Design value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prevents "peeping" from the left and right. The viewing angle is approximately 60 degrees. (Approximately 30 degrees left and right from the front) Anti-reflection (AG processing) prevents reflection on the screen. With a hardness of 2H or more, it prevents scratches on the filter surface. With a thickness of about 0.4mm, it protects the LCD screen from dust, fingerprints and scratches. Easy to install using double-sided tape or film attachment. It supports touch panel. (Sensitivity may decrease depending on the touch panel compatible device.)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait