Beli screen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ibright Tripod Screen (Layar Proyeksi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp779.900

  2. Brite Screen Manual Screen (Layar Proyeksi)
    Mulai

    Rp1.599.900

    Brite Screen Manual Screen (Layar Proyeksi)
    Deskripsi:
    Remaco Manual Screens are perfect for any classroom or office. Easily mounted on to wall with the universal hanging brackets. This economical screen is ideal for small audience viewing. It is made of matte white fabric which offers an excellent general-pu
  3. JK Screen Tripod Screen
    Mulai

    Rp2.599.900

    JK Screen Tripod Screen
    atribut:
    • Ratio: 1:1
  4. Federal Kabel Control Cable
    Mulai

    Rp2.199.900

    Federal Kabel Control Cable
    atribut:
    • Color: White
    • Length (m): 100
    • Conductor: Annealed Bunched Copper Wire
    • Insulation: PVC (Polyvinyl Chloride)
    • Shield Tape: Mylar Tape
    • Conductor Diameter (N x mm): 32x0.20
    • Flame retardant: IEC 60332-1
    • Insulation Thickness (mm): 0.5
    • Maximum Conductor DC Resistance 20°C (ohm/km): 19.5
    • Maximum Insulation DC Resistance 20°C (miliΩ/km): 53
    • Maximum Operating Temperature (°C): 70
    • Minimum Tensile Strength (N/mm²): 10.25
    • Outer Sheath: PVC (Polyvinyl Chloride)
    • Shield Braid: Tinned Copper Wire
    • Test Voltage (kV/minute): 1.2/5 (0.5-1.5mm2) , 2/5 (2.5mm2)
  5. Federal Kabel Screen Cable LiYCY (Kabel Layar)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp699.900

    Federal Kabel Screen Cable LiYCY (Kabel Layar)
    Deskripsi:
    Flexible cable for transmission of analogue and digital signals. The cable is designed for fixed installation and for conditional flexible use. It is used in dry and damp interiors but not appropriate for outside usage. The screen provides protection against electromagnetic interferences. For example, the cable is used in computer systems, instrumentation technology, office equipment and balances.
    atribut:
    • Color: Gray
  6. ibright Manual Screen (Layar Proyeksi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

  7. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

  8. Brite Screen Motorized Screen (Layar Proyektor)
    Mulai

    Rp3.099.900

    Brite Screen Motorized Screen (Layar Proyektor)
    Deskripsi:
    > Model yang modern dan menarik > Dapat digantung di dinding maupun di plafond > Sempurna untuk Home Theater atau penggunaan Profesional lainnya > Dilengkapi dengan auto shut-down untuk mencegah motor terbakar > Menggunakan motor Tubular berkualitas tinggi, suara halus dan tahan lama > Pengoperasian yang mudah dengan Remote RF (Radio Frequency) atau saklar dinding
  9. ibright Motorized Screen (Layar Proyektor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  10. Brite Screen Layar Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Brite Screen Layar Proyektor
    Deskripsi:
    > Model yang modern dan menarik > Mudah untuk dipasang dan dibawa kemana saja > Design kaki-kaki yang kokoh menambah kestabilan layar > Ketinggian posisi layar dapat diatur sesuai dengan kebutuhan > Terbuat dari material berkualitas tinggi dan tahan lama
  11. On Screen Tripod Screen
    Mulai

    Rp609.900

    On Screen Tripod Screen
    atribut:
    • Size (inch): 70x70
    • Ratio: 1:1
    • Packing Size (cm): 180x180
  12. BenQ Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.199.900

    BenQ Proyektor
    Deskripsi:
    Projector for Small Meeting Room/Classroom
  13. New Projector Projector (Proyektor)
    Mulai

    Rp3.499.900

    New Projector Projector (Proyektor)
    atribut:
    • Projector System: LED lamps, 5.8inch LCD Panel
    • Native Resolution: Native 1280x800, support 1080P
    • Contrast Ratio: 2000:1
    • Aspect Ratio: 16:9 & 4:3
    • Keystone: ±15 degree Physical Correction
    • Image Flip: 360 degree flip
    • Lamp Life (hour): 30000
    • Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
    • Lens Type: Manual Focus
    • Noise (dB): < 25
    • Picture Size (inch): 60-100
    • Power Consumption Total Power (W): 200
  14. New Screen Tripod Projector Screen (Layar Proyeksi)
    Mulai

    Rp649.900

    New Screen Tripod Projector Screen (Layar Proyeksi)
    atribut:
    • Color: Matte White
    • Ratio: 1.1
  15. Epson Projector 3 LCD
    Mulai

    Rp7.999.900

    Epson Projector 3 LCD
    Deskripsi:
    Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test results
    atribut:
    • Contrast Ratio: 16,000:1
    • Projection Technology: RGB liquid crystal shutter projection system (3LCD)
    • Start-Up Period (s): Less than 7
    • Warm-up Time (s): 30
  16. Sanwa Projector Screen Tripod Type
    Mulai

    Rp5.699.900

    Sanwa Projector Screen Tripod Type
    atribut:
    • Screen Material: Desk set, floor set/film system, 3 tripod set/mat system
    • Type: Tripod type
  17. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
Daftar Harga screen Terbaru October 2026
ibright Tripod Screen (Layar Proyeksi)Rp779.900
Brite Screen Manual Screen (Layar Proyeksi)Rp1.599.900
JK Screen Tripod ScreenRp2.599.900
Delta Cable Copper Braided Screen LiYCY Cable (Kabel Layar)Rp17.900
Federal Kabel Control CableRp2.199.900
Federal Kabel Screen Cable LiYCY (Kabel Layar)Rp699.900
ibright Manual Screen (Layar Proyeksi)Rp559.900
Epson ProyektorRp6.499.900
Brite Screen Motorized Screen (Layar Proyektor)Rp3.099.900
ibright Motorized Screen (Layar Proyektor)Rp2.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)