Federal Kabel Control Cable

Sebelum PPN:
Rp2.199.900 - Rp3.899.900
Spesifikasi
ColorWhite
Length (m)100
ConductorAnnealed Bunched Copper Wire
InsulationPVC (Polyvinyl Chloride)
Shield TapeMylar Tape
Conductor Diameter (N x mm)32x0.20
Flame retardantIEC 60332-1
Insulation Thickness (mm)0.5
Maximum Conductor DC Resistance 20°C (ohm/km)19.5
Maximum Insulation DC Resistance 20°C (miliΩ/km)53
Maximum Operating Temperature (°C)70
Minimum Tensile Strength (N/mm²)10.25
Outer SheathPVC (Polyvinyl Chloride)
Shield BraidTinned Copper Wire
Test Voltage (kV/minute)1.2/5 (0.5-1.5mm2) , 2/5 (2.5mm2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Acc. to IEC 60227
Use
Flexible cable for transmission of analogue and digital signals. The cable is designed for fixed installation for conditional flexible use. It is used in dry and damp interiors but not appropriate for outside usage. The screen provides protection against electromagnetic interferences. For example, the cable is used in computer systems, instrumentation technology, office equipment and balances.

Ulasan Produk

Tidak ada ulasan