Beli scale di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHINWA Narrow Straight Scale Silver
    Mulai

    Rp139.900

    SHINWA Narrow Straight Scale Silver
    Deskripsi:
    It is a narrow and thin scale. The scale is engraved by etching and cannot be removed because it is black chrome plated. The quality is the same as the straightedge JIS standard. It can be used according to the curved surface. It can be used for R-shaped dimensioning and mounting on machines.
    atribut:
    • Material: Stainless steel
    • Scale Interval, Bottom (mm): 0.5
    • Scale Interval, Top (mm): 1
  2. TESTO Waterproof Mini Probe Thermometer
    Mulai

    Rp1.199.900

    TESTO Waterproof Mini Probe Thermometer
    Deskripsi:
    Low in price, high in performance: the waterproof mini probe thermometer measures the core temperature of liquid, soft and powdery media as well as the ambient air temperature.And when you’ve carried out your measurements, you can either clean your mini probe thermometer under running water or pop it into the dishwasher before returning it to the protective case that comes with the delivery. The mini probe thermometer also has an integrated clip to stop it from slipping out of your shirt or jacket pocket.A variety of different applications for the waterproof mini probe thermometerFrom checking the Sunday roast (but don’t forget to take it out of the oven!) to carrying out temperature checks during production processes; from measuring the air temperature in air conditioning units to checking the temperature of different media in garden centers or laboratories. Because the mini probe thermometer can be used to measure both the air and the core temperature of different materials it is ideal for use in a variety of different applications and environments. Product Includes: Waterproof mini probe thermometer, protective case, integrated clip and calibration protocol.
    atribut:
    • Operating Temperature (°C): -10 to +50
    • Protection Class: IP67
    • Storage Temperature: -20 to +70 °C
    • Weight (g): 36
    • Battery Type: Button cell LR44
    • Diameter Probe shaft (mm): 3.5
    • Diameter Probe shaft tip (mm): 1.6
    • Dimensions (mm): 150x45x30
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft (mm): 120
    • Length Probe shaft tip (mm): 7.5
    • Product Color : White
    • Product/Housing Material: ABS
  3. Cardinal Floor Scales
    Mulai

    Rp68.999.900

  4. YAMATO SCALE Digital Platform Scale
    Mulai

    Rp18.999.900

    YAMATO SCALE Digital Platform Scale
    atribut:
    • Size (mm): 354x634x784 - 804
    • Weighing Tray Size (mm): 350x500
    • Package Size (mm): 412x820x268
  5. SK Triangular Ruler for Architects (Penggaris Skala)
    Mulai

    Rp139.900

    SK Triangular Ruler for Architects (Penggaris Skala)
    Deskripsi:
    Newly designed stepped scale prevents misreading in millimeters! A stepped scale with an easy-to-read scale in 1mm increments. For reading drafting and scale drawings.
    atribut:
    • Material: ABS
    • Type: For architects
    • Scale: 1/20, 1/50, 1/100, 1/200, 1/250, 1/300
  6. OHAUS Digital Scale Lab (Timbangan Digital)
    Mulai

    Rp1.599.900

    OHAUS Digital Scale Lab (Timbangan Digital)
    Deskripsi:
    These water valve and flow control repair kits work with compatible eyewash stations and safety showers.
    atribut:
    • UNSPSC: 41111507
    • Digital/Mechanical: Digital
    • Housing Material: ABS Plastic
    • Scale Graduations (g): 0.1
    • Scale Item: Compact Bench Scale
    • Washdown: No
    • Weighing units: g
  7. SK (Niigata Seiki) Silver Scale Kaidan Scale Double-Sided 150mm
    Mulai

    Rp78.900

    SK (Niigata Seiki) Silver Scale Kaidan Scale Double-Sided 150mm
    Deskripsi:
    Easy-to-read stepped scale with 1mm increments. With scale on both sides. The front scale is the left origin for both the upper and lower stages. Uses a 0.5 mm pitch scale, making it suitable for finer work. Rust-resistant stainless steel material. The scale surface has a silver finish that makes the scale clearly visible. JIS certified product.For dimensional measurement, drawing, marking work
    atribut:
    • AS ONE Part Number: 64-4374-02
    • Cell Spacing (mm): Scale: Upper 1 and lower 0.5
    • Length Tolerance (mm): ±0.15
    • Mass of Main Unit (g): 10
    • Material: Body: SUS420J2
    • Measuring Range (mm): 0-150
    • Overall Length (mm): 175
    • Thickness (mm): 0.5
    • Type of Scale: Upper and lower cm eyes
    • Width (mm): 15
  8. Shinwa Rules Triangular Ruler JIS (Penggaris Segitiga)
    Mulai

    Rp149.900

    Shinwa Rules Triangular Ruler JIS (Penggaris Segitiga)
    atribut:
    • Material: ABS resin
    • Section Dimensions (mm): 16x16x16
    • Size (cm): (Scale) 10
    • Length (mm): 120
    • Weight (g): 9
    • Scale: 1/100, 1/200, 1/300, 1/400, 1/500, 1/600
    • TRUSCO Number: 408-3661
  9. TESTO Mini Penetration Thermometer
    Mulai

    Rp949.900

    TESTO Mini Penetration Thermometer
    Deskripsi:
    Easy to use, great performance: the mini thermometer with extended penetration probe can be used for the most varied of temperature measurements. For example, it can be used for measuring liquid temperatures in labs. The extended 213 mm penetration probe is particularly practical in this respect. However, it can also be used as a food thermometer to measure the core temperature of your products (e.g. food controls); air temperature measurements are possible as well (e.g. in HVAC trade).Regardless of whether you use the mini penetration thermometer for food controls, or sampling in the laboratory, it will show you temperatures of up to +250 °C quickly and reliably. It is very easy to use and thanks to its small size, the mini thermometer can be taken to any measuring location.  Mini thermometer with practical functionsThe mini penetration thermometer features a digital display that shows the exact measured value - either in °C or °F - thus ruling out any reading errors (e.g. as is the case with analogue food thermometers with pointers). The battery status is also indicated on the display. The scope of delivery includes a protective tube for the penetration probe. If you insert the probe in the protective tube, you can attach the mini thermometer to your shirt pocket or other clothing making it easy to take with you.  Product Includes: Mini penetration thermometer with extended penetration probe, including protective tube with integrated clip, batteries and calibration protocol.
    atribut:
    • Operating Temperature (°C): -10 to +50
    • Battery Type: Button cell LR44
    • Diameter Probe shaft (mm): 3.5
    • Diameter Probe shaft tip (mm): 1.6
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft tip (mm): 12
    • Product Color : Black
    • Product/Housing Material: ABS
  10. SHINWA Wide Square With Graduation Of Eight Faces
    Mulai

    Rp519.900

    SHINWA Wide Square With Graduation Of Eight Faces
    atribut:
    • Long SidexShort SidexWxThickness (mm): 520x260x20x2
    • Length Tolerance: Total length ±0.2mm
    • Right angle: not exceeding ±0.1mm at 100mm
  11. TRUSCO Scale Loupe (With Graduations)
    Mulai

    Rp519.900

    TRUSCO Scale Loupe (With Graduations)
    atribut:
    • Dimensions (Diameter phi x Height H) (mm): 35 x 43
    • Finishing Material: Lens Material: Glass
    • Lens Diameter (phi mm): 28
    • Magnification: Ten times
    • Measuring Range (mm) : 10
    • Minimum Indication (mm): 0.2
    • Purpose of Use: Precision part, drawings, various appraisals and tool inspections.
    • Weight (g): 20
  12. SK Catch Up Scale Ruler (Penggaris / Mistar)
    Mulai

    Rp139.900

    SK Catch Up Scale Ruler (Penggaris / Mistar)
    Deskripsi:
    There are few mistakes in reading of the numerical value, and the numerical value can be grasped instantaneously. The tip is bent for easy grip. The scale surface has a silver finish with a clear scale. JIS certified factory manufactured product. For dimension measurement, drawing, and marking work.
    atribut:
    • Material: Stainless steel SUS420J2 (hard chrome plating finish)
    • Dimensions, Width x Thickness (mm): 25x1
    • Cell Spacing (mm): Lower, upper / 1
    • Type of Scale: Rapid scale, continuous number display + 2mm point scale
    • JIS Standard Certification: Acquired
    • Overall Length (mm): 335
    • Measuring Range (mm) : 300
  13. SHINWA Mini Scale
    Mulai

    Rp90.900

    SHINWA Mini Scale
    Deskripsi:
    Since the clip slides, it can be used as a simple depth gauge. The scale cannot be removed because it is etched and black chrome plated. The silver finish has a silver finish that reduces reflection on the surface and makes the scale easy to read. For measuring depth, depth, and length.
    atribut:
    • Type: Silver finish
    • Measurement range (cm): 15
    • Scale Interval, Bottom (mm): 1
    • Scale Interval, Top (mm): 1
    • Overall Length x Width W x Thickness (mm): 160x12x0.5
  14. KOKUYO Triangular Ruler for Architects (Penggaris Skala)
    Mulai

    Rp299.900

    KOKUYO Triangular Ruler for Architects (Penggaris Skala)
    Deskripsi:
    It is a triangular scale made of durable and light aluminum.
    atribut:
    • Type: For architects
    • Scale: 1/20, 1/50, 1/100, 1/200, 1/250, 1/300
    • Material: Aluminium
  15. KOKUYO Triangular Ruler Pocket (Penggaris Skala)
    Mulai

    Rp529.900

    KOKUYO Triangular Ruler Pocket (Penggaris Skala)
    Deskripsi:
    It is a concave type ruler using ABS resin with less expansion and contraction.  . The thickness of the scale line is as thin as 0.08 mm and accuracy is raised.
    atribut:
    • Scale: 1/100, 1/200, 1/300, 1/400, 1/500, 1/600
    • Size: (Scale) 15 cm
    • Material: R-ABS
  16. STARRETT Measuring Tape Diameter (Meteran)
    Mulai

    Rp1.499.900

    STARRETT Measuring Tape Diameter (Meteran)
    atribut:
    • Item: Diameter Tape Measure,3/8inchx 50ft,100ths
    • Size (feetxinch): 50x5/8
  17. Taffware Digipounds Coffee Scale
    Mulai

    Rp109.900

    Taffware Digipounds Coffee Scale
    Deskripsi:
    Timbangan elektronik ini dapat memuat berat hingga 3 kg dengan keakuratan hingga 0.1 g. Timbangan dengan alas lempengan besi ini sangat kokoh dan kuat. Timbangan ini cocok untuk Anda yang sering menimbang bahan-bahan makanan atau minuman dengan presisi, seperti saat membuat kopi, kue atau makanan yang membutuhkan akurasi yang baik
    atribut:
    • Power: Kapasitas Baterai Lithium Rechargeable 250 mAh, 3.7 V
    • Dimensions (mm): 150 x 130 x 22.5
    • Measuring Range (gram): 401769
    • Unit of Measure: oz, ml dan g
    • Capacity (kg): 3
    • Accuracy (g): 0,1
    • Auto Off (s): 60
    • Material: ABS dan Stainless Steel
Daftar Harga scale Terbaru October 2026
SHINWA Narrow Straight Scale SilverRp139.900
TESTO Waterproof Mini Probe ThermometerRp1.199.900
Cardinal Floor ScalesRp68.999.900
YAMATO SCALE Digital Platform ScaleRp18.999.900
SK Triangular Ruler for Architects (Penggaris Skala)Rp139.900
OHAUS Digital Scale Lab (Timbangan Digital)Rp1.599.900
SK (Niigata Seiki) Silver Scale Kaidan Scale Double-Sided 150mmRp78.900
Shinwa Rules Triangular Ruler JIS (Penggaris Segitiga)Rp149.900
TESTO Mini Penetration ThermometerRp949.900
SHINWA Wide Square With Graduation Of Eight FacesRp519.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)