Beli sander polisher di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Firebird Air Sander / Polisheratribut:
- orbital diameter (mm): 5
- Free Speed (rpm): 10000
- Air inlet (inch): 1/4 inch
- Air consumption (CFM): 4
- INGCO Rotary SanderDeskripsi:Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulatatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- KOBE RED LINE Belt & Disc Sander 370WDeskripsi:SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kgatribut:
- Overall Length: 365mm
- Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
- Special Features: Direct Connection to Dust Extraction
- Belt Speed: 9.6m/s
- Overall Height: 285-620mm
- Belt Length: 914mm
- Belt width: 100mm
- Part Number: KBE2714140K
- Dynabrade Air-Powered Random Orbital Disc SanderDeskripsi:Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.atribut:
- UNSPSC: 27131507
- JET Combination Grinding & Sanding MachineDeskripsi:Floor standing belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. They provide a fixed workstation for sanding and grinding larger workpieces than benchtop machines.atribut:
- UNSPSC: 27112708
- Power Source: Corded
- Table Material: Cast Iron
- TEKIRO Air Sander (Mesin Poles)Deskripsi:TEKIRO AIR SANDER 5" / ORBITAL SANDER / TOOLS / PERKAKASKODE : AT-OS1873ORIGINAL TEKIROatribut:
- Air inlet (inch): 1/4
- Average Air Consumption (CFM): 1.6
- Diameter Orbit (mm): 5
- Noise Level (dBa): 80
- Minimum Hose Size (inch): 3/8
- Minimum Hose Size (mm): 10
- Speed (rpm): 11000
- Vibration (m/s2): 0.8
- Wipro Belt Sander Machineatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Sanding Disc (mm): 150
- Sanding Belt (mm): 100x914
- No Load Speed (rpm): 2850
- Part Number: MM 491G
- Firebird Air Impactatribut:
- Hose size (inch): 3/8
- monotaro Mini Angle PolisherDeskripsi:Because it is a mini type, it is suitable for work in a narrow place.. For polishing small part paint workDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: PT1/4 coupler, spanner, pad (magic type)
- Specification: Single action
- Overall Length (mm): 178
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Use Hose Diameter (mm): 9.5
- Pad Size (phi mm): 50
- Air Consumption (L/minute): 141
- Revolution Per Minute (rpm): 3200
- KOBE RED LINE 3inch Mini Polisher KitDeskripsi:GMPK3 - 75mm (3Inch) Mini Polisher Kit Compact and lightweight for ease of use in confined areas. Ergonomic and comfortable hand grip. Kit contents: mini polisher, backing pad, spanner, 90mm (3 1/2Inch) fine polishing sponge (white), 90mm (3 1/2 Inch) coarse polishing sponge (yellow) and 90mm (3 1/2Inch) lambs wool polishing bonnet. Motor power: 0.25hp. Free speed: 3,200rpm. Air inlet thread: 1/4Inch BSP. Backing pad: Hook & Loop. Backing pad size: 75mm (3Inch). Operating pressure: 90psi/6.2bar. Minimum air hose size (ID): 3/8Inch (10mm). Sound power level: 94dBA. Vibration level: 0.77m/s2. Overall length: 115mm.atribut:
- Maximum No Load Speed: 3200rpm
- Horsepower: 0.25hp
- Sound Power Level: 94dBA
- Vibration Level: 0.77m/s
- Disc Size: 75mm
- Includes: 90mm (3-1/2 Inch) Coarse Yellow Polishing Sponge 90mm (3-1/2 Inch) Lambs Wool Polishing Bonnet 90mm (3-1/2 Inch) White Fine Polishing Sponge Backing Pad Mini Polisher Spanner
- Part Number: KBE2706740K
- TORA Sanding Pad Velcro Yellow/Redatribut:
- Maximum Speed (rpm): 12000
- PROWIN Air Polisher Machineatribut:
- Pad Size (inch): 3 (Item No. : AS-3505)
- Orbit Diameter (inchxT): 5/16x24T
- Free Speed (rpm): 3200
- Average Air Cons. (CFM): 3
- Air Pressure (psi): 90
- Overall Length (mm): 160
- Air Hose I.D. (inch): 1/2
- Air inlet (inch): 1/4
- Sound Pressure Level (dBA): 83
- Vibration Level (m/s²): 1.48
- monotaro Air Belt Sander (Mesin Sabuk Amplas)Deskripsi:Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.atribut:
- Air Outlet: PT1/4
- No Load Rotation Speed (rpm): 18000
- Tajima Hook Cutter Knife (Pisau Kait)Deskripsi:-Black Blade: This is a super sharp edge polishing blade that emphasizes sharpness.atribut:
- Total Length: 150mm
- Compatible Replacement Blade: LB-70A
- Blade thickness: 0.63mm
- Main Body Materials: ABS Resin/PP
- Holder Part Materials: Stainless Steel
- DAYTON Belt Grinding & Sanding MachineDeskripsi:Floor standing belt machines provide a fixed workstation for grinding and sanding larger workpieces than benchtop machines.atribut:
- UNSPSC: 27112708
- Belt Length (inch): 48
- Compatible Workpiece Material: Metal; Plastic; Wood
- Phase: Single-Phase
- Power Source: Corded
- Speed Setting: Fixed
- Standards: CSA
- RYU Angle Polisher (Mesin Poles)atribut:
- Disc Diameter (mm): 180
- Power (W): 1200
- No Load Speed (rpm): 660 to 3000
- Size (inch): 7
- Makita Polisheratribut:
- Wool Pad (mm): 180
Daftar Harga sander polisher Terbaru October 2026
| Firebird Air Sander / Polisher | Rp2.799.900 |
| Makita Belt Sander | Rp3.499.900 |
| INGCO Rotary Sander | Rp669.900 |
| KOBE RED LINE Belt & Disc Sander 370W | Rp16.999.900 |
| Dynabrade Air-Powered Random Orbital Disc Sander | Rp8.999.900 |
| JET Combination Grinding & Sanding Machine | Rp28.999.900 |
| TEKIRO Air Sander (Mesin Poles) | Rp1.399.900 |
| Wipro Belt Sander Machine | Rp2.699.900 |
| Firebird Air Impact | Rp3.099.900 |
| monotaro Mini Angle Polisher | Rp3.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

























































































































































/lxP105677789-3.jpg)







/P101001160-1.jpg)
/eaP101578514-4.jpg)
/P102978599-1.jpg)

/P102174258-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)