KOBE RED LINE 3inch Mini Polisher Kit

Sebelum PPN:
Rp3.099.900
Spesifikasi
Maximum No Load Speed3200rpm
Horsepower0.25hp
Sound Power Level94dBA
Vibration Level0.77m/s
Disc Size75mm
Includes90mm (3-1/2 Inch) Coarse Yellow Polishing Sponge 90mm (3-1/2 Inch) Lambs Wool Polishing Bonnet 90mm (3-1/2 Inch) White Fine Polishing Sponge Backing Pad Mini Polisher Spanner
Part NumberKBE2706740K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GMPK3 - 75mm (3Inch) Mini Polisher Kit Compact and lightweight for ease of use in confined areas. Ergonomic and comfortable hand grip. Kit contents: mini polisher, backing pad, spanner, 90mm (3 1/2Inch) fine polishing sponge (white), 90mm (3 1/2 Inch) coarse polishing sponge (yellow) and 90mm (3 1/2Inch) lambs wool polishing bonnet. Motor power: 0.25hp. Free speed: 3,200rpm. Air inlet thread: 1/4Inch BSP. Backing pad: Hook & Loop. Backing pad size: 75mm (3Inch). Operating pressure: 90psi/6.2bar. Minimum air hose size (ID): 3/8Inch (10mm). Sound power level: 94dBA. Vibration level: 0.77m/s2. Overall length: 115mm.

Ulasan Produk

Tidak ada ulasan