PROWIN Air Polisher Machine

Sebelum PPN:
Rp2.899.900
Spesifikasi
Pad Size (inch)3 (Item No. : AS-3505)
Orbit Diameter (inchxT)5/16x24T
Free Speed (rpm)3200
Average Air Cons. (CFM)3
Air Pressure (psi)90
Overall Length (mm)160
Air Hose I.D. (inch)1/2
Air inlet (inch)1/4
Sound Pressure Level (dBA)83
Vibration Level (m/s²)1.48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The 3inch PAD supply various of sponge and wool-wheel for partial.
Small volume, light weight, high speed, low noise,Long life and trouble free. It’s suitable for the small area to smooth.
A durable yet economical choice offering longer life and higher speed to be suitable for process in vehicle body shop, mold and woodworking.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait