Beli saklar schneider electric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Brake Tool 4-In-1 Cylinder Hone (Perkakas Rem)Deskripsi:Four different honing tools in one set suitable for honing/deglazing car brake and clutch cylinders, motorcycle, lawnmower, outboard motor engine cylinders, small bore car engine cylinders with capacities between 18 - 89mm. Self-aligning flexible shaft and leg assembly for smooth operation at all speeds and easy alignment. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all three jaw chucks. Supplied in a plastic blow-moulded case. Overall length: 200mm. Set Contents: main honing body, twin leg set - 50mm, triple leg set - 50mm, triple leg set - 60mm; three sets of medium stones: 19 x 4.5mm (x3 off), 29 x 4.5mm (x5 off) and 51 x 7.0mm (x3 off). Twin Leg 18 - 64mm For small brake cylinders 50mm twin leg set and 2x 29mm stones. (NB Ready assembled in kit) Triple Leg 19 - 68mm For large brake/clutch cylinders. Use medium collar, 50mm triple leg set and 3x 29mm stones. Triple Leg 32 - 89mm For disc brake cylinders. Use large spring, 60mm triple leg set and 3x 19mm stones. Triple Leg 32 - 89mm For small engine cylinders. Use large spring, 60mm triple leg set and 3x 51mm stones.atribut:
- Hone Length: 19mm 29mm 51mm
- Maximum Bore Size: 89mm
- Overall Length: 200mm
- Number of Pieces: 15
- Grit: Medium
- Part Number: KEN5032930K
- Schneider Electric Vivace 1 Gang Saklar Ganda dengan Lampu Indikator Neonatribut:
- Number of Gang: 1 Gang
- Electric Current (A): 20
- Schneider Electric LeonaDeskripsi:- Frame modul terbuat dari logam, menjamin kualitas, kekuatan, dan tahan lama.- Cakar terlindungi, menjamin kekuatan dari daya cengkram pada inbowdoost,sehingga bertahan lebih lama.- Modul terbuat dari polycarbonate berkualitas. Lebih aman karena lebih tahan panas.
- Schneider Electric Saklar 2-Gang 1-Way with LED AvatarOn Series (Saklar Lampu)Deskripsi:Green PremiumTM label is Schneider Electric’s commitment to delivering products with best-in-class environmental performance. Green Premium promises compliance with the latest regulations, transparency on environmental impacts, as well as circular and low-CO2 products.
- e-Print Thermal Paper Roll (Kertas Termal / Struk)Deskripsi:Thermal Paper Roll 57x30 biasa digunakan sebagai bukti pembayaran untuk pemakaian mesin kasir, ATM, perparkiran dll.
- Schneider Electric Cover Plate AvatarOn for Switch 4 Gang (Penutup Saklar)Deskripsi:Schneider Electric AvatarOn cover plate E8334_DG is in color dark grey for switch with 4 rockers. The fixing mode of this device is by 2 screws. Being made of PC (polycarbonate) material, this cover plate is quite reliable and resistant. It is 86 mm in width, 86 mm in height, 21 mm in depth. And it features protective untreated surface treatment. The surface finish is glossy, delivering an elegant and high-end feeling to a room. This cover plate is SVHC (substances of very high concern) free too. What's more, it well satisfied the standard of BS 5733, IEC 60670.atribut:
- Material: PC (Polycarbonate)
- Product or Component Type: Cover Plate
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 21
- Accessory: Mounting Accessory
- Ambient Air Temperature for Operation (°C): 0 to 95
- Ambient Air Temperature for Storage (°C): -5 to 45
- Number of Rocker: 4
- Product Destination: Switch
- Range Compatibility: AvatarOn Switch
- Standards: IEC 60670, BS 5733
- Surface Finish: Glossy
- Surface Treatment: Untreated
- Type of Packing: Flow-Pack
- Kennedy Brake Tool Heavy Duty Cylinder Hone 3-Leg (Perkakas Rem)Deskripsi:For honing of brake cylinders and piston bores with capacities between 51 - 178mm. Self-aligning flexible shaft and leg assembly for smooth operation at all speeds. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all three jaw chucks. Supplied complete with a fine grade stone set. For storage purposes legs are retained in position by a triangular clip. This can be removed using long nose pliers or tweezers and should be retained for further use. Replacement stone sets available. Use brake fluid for cutting lubricant. Overall length: 290mm.atribut:
- Hone Length: 100mm
- Maximum Bore Size: 178mm
- Overall Length: 290mm
- Grit: Coarse Fine Medium
- Minimum Bore Size: 51mm
- Part Number: KEN5032920K
- Wipro Combination Wrench CR CRVatribut:
- Material: CRV
- Plated: Chrome
- Schneider Electric Saklar 1-Gang 1-Way with LED AvatarOn Series (Saklar Lampu)Deskripsi:Schneider Electric AvatarOn switch E8331D20N_WD_G3 is a complete product in color wood with 1 rocker. This is a 2-pole 1-way switch with LED indicator. And its rated current is 20A. It is 86 mm in width, 86 mm in height, 32 mm in depth, Its matching mounting box can be recessed into the surface of the wall with flush type. Besides, the IP rating of this device is IP20. Its connection terminals are brass terminal. Being made of polycarbonate, polycarbonate + GF 20 % material, this switch is quite reliable and resistant. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.atribut:
- Product or Component Type: Switch
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 32
- Connections - Terminals: Brass Terminal
- Device Application: Control
- Device Mounting: Flush
- Device Presentation: Complete Product
- Environmental Characteristic: UV Resistant
- IP Degree of Protection: IP20
- Maximum Ambient Air Temperature for Operation (°C): 45
- Number of Gangs: 1 Gang
- Number of Rocker: 1
- Relative Humidity (%): 0 to 95
- FACOM Hex Key T Handle Set (Kunci L)atribut:
- Hex Size (mm): 1,5;2;2,5;3;4;5;6;8;10
- WESTWARD Engine Cylinder Honeatribut:
- Application: Hone And Remove Glaze From Engine Cylinders
- Includes: 3CLAWS 2 in TO 7 in, Medium Grit Stones, STONE 4 in LONG
- Material: Steel Frame
- Number of Pieces: 1
- Vehicle Make: Universal
- Vehicle Make/Model/Year: universal
- For use with: Engine Cylinders
- Item: Engine Cylinder Hone
- Outside Height (inch): 7 3/4
- Overall Length (inch): 12 3/4
- Tool Type: Engine Cylinder Hone
- KRISBOW Brake Tool Adjustable Cylinder Hone (Perkakas Rem)Deskripsi:Adjustable Cylinder Hone 11/16-2.1/5inch
- RIDGID Adjustable Wrench (Kunci Inggris)Deskripsi:RIDGID Adjustable Wrenches offer tapered wide-capacity jaws, enabling use in tighter spaces. The laser etched SAE and metric scales allow you to quickly and precisely size fasteners. Supported jaws minimize resistance wear and improve user safety. Low-profile I-beam handle comfortably fits adult-sized hands. Triple-coated Chrome Vanadium steel provides professional-grade strength, minimum wear and long-lasting durability.
- Kennedy Engineer S File Set with Fitted Handles (Kikir)Deskripsi:Set of 4 engineers files fitted with ergonomically designed handles for a comfortable improved grip. Files manufactured from T12 carbon tool steel, hardened and tempered. Supplied in a woven wallet for easy storage. Set contains Hand, Flat, Round and Half Round second engineers files Manufactured to BS498:1990 and American Federal Standard GGG-F325B. Sets available in 6inch (150mm), 8inch (200mm) and 10inch (250mm) versions.atribut:
- Type of Cut: Second
- Includes: Engineers 4 File with Fitted Handles
- Shape: Flat Half Round Hand Round
- SKF Strong Back Pullersatribut:
- Guaranteed Load (kN): 100
- Push Screw Hexagon Size: Handle type
- ARTOLITE Recessed Light RM M5 1200-2atribut:
- Correlated Color Temperature (K): 6500
- Finishing: Powder Coating
- Housing Length (mm): 1200
- IP Rating: 20
- Input Voltage (V): 220
- Lamp: PANASONIC
- Lamp Holder: G13
- Lamp Power (W): 2x16
- Length (mm): 1195
- Material: Steel Plate
- Schneider Electric AvatarOn Dimmer with Rotary SwitchDeskripsi:Schneider Electric AvatarOn dimmer E8331RD250_DG is a complete product in color dark grey. This product is sold in set of 8. In addition, the rated operational voltage of this device is 220...240V. with surge arrester, thermal fuse protection type, this dimmer concerns your safety. Its matching mounting box can be recessed into the surface of the wall with flush type. What's more, its directives are 2011/65/EU - Ro. HS directive. And it has an embedding depth of 35 mm. It reaches IP20 degree of protection too. What's more, it well satisfied the standard of CE, IEC 60669-2-1. And it is mercury free and heavy metal free, which takes care of the environment and your health as always. What's more, this device is qualified as a green premium product, with minimal use of hazardous substances. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life.atribut:
- Material: Polycarbonate, Brass, Steel Coated with Zinc Chromate
- Product or Component Type: Dimmer
- Device Mounting: Flush
- Standards: IEC 60669-2-1, CE
- Ambient Air Temperature for Operation (°C): 0 to 40
- Ambient Air Temperature for Storage (°C): -5 to 60
- Device Presentation: Complete Product
- Embedding Depth (mm): 35
- Fixing Mode: By Screws
- IP Degree of Protection: IP20
- Load Type: Incandescent Lamps, High Voltage Halogen Lamp, Electronic Transformer, Dimmable LED
- Relative Humidity (%): 10 to 95
- Type of Packing: Carton
- Wire STripping Length (mm): 12
Daftar Harga saklar schneider electric Terbaru October 2026
| Kennedy Brake Tool 4-In-1 Cylinder Hone (Perkakas Rem) | Rp1.099.900 |
| Schneider Electric Vivace | Rp30.900 |
| Schneider Electric Vivace 1 Gang Saklar Ganda dengan Lampu Indikator Neon | Rp92.900 |
| Schneider Electric Leona | Rp13.900 |
| Schneider Electric Saklar 2-Gang 1-Way with LED AvatarOn Series (Saklar Lampu) | Rp269.900 |
| e-Print Thermal Paper Roll (Kertas Termal / Struk) | Rp7.900 |
| Schneider Electric Pieno | Rp30.900 |
| Forte Thermal Roll (Kertas Thermal) | Rp1.900 |
| Schneider Electric Cover Plate AvatarOn for Switch 4 Gang (Penutup Saklar) | Rp139.900 |
| Kennedy Brake Tool Heavy Duty Cylinder Hone 3-Leg (Perkakas Rem) | Rp889.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/62P102194218-2.jpg)



/86P106130294-1.jpg)

/dxP106546501-1.jpg)
/j7P102197691-2.jpg)

/lzP101519791-2.jpg)

/77P104562259-1.jpg)
/72P102891254-7.jpg)
/58P102206188-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)