Schneider Electric AvatarOn 2 Switches

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp359.900 - Rp409.900
Spesifikasi
Clamping Connection Capacity (mm²)3x2.5 for solid cable(s); 3x2.5 for stranded cable(s); 4x1.5 for solid cable(s); 4x1.5 for stranded cable(s)
Connections - TerminalsBrass terminal
Depth (mm)34.2
Device ApplicationControl
Device PresentationComplete product
Height (mm)86
IP Degree of ProtectionIP20
MaterialPolycarbonate: Grid Plate; Polycarbonate: Base; Polycarbonate: Dolly; Polycarbonate: Frame; Polycarbonate + GF 20 %: Actuator
Number of Gangs2 gangs
Number of Rocker2
Product or Component TypeSwitch
Rated Current (AX)16 (at 250V AC 50/60Hz)
Switch Function1-pole 2-way
Width (mm)86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Electric AvatarOn switch E8332L2LED_WG_G3 is a complete product in color wine gold with 2 rockers. This is a 1-pole 2-way switch with an LED indicator. And its rated current is 16AX. It is 86 mm in width, 86 mm in height, 34.2 mm in depth, with an embedding depth of 24.5 mm. Its matching mounting box can be recessed into the surface of the wall with flush type. Besides, the IP rating of this device is IP20. Its connection terminals are brass terminals. The switch is made of polycarbonate, polycarbonate + GF 20 %, making it as resistant as possible. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.

Ulasan Produk

Tidak ada ulasan