Schneider Electric Cover Plate AvatarOn for Switch 4 Gang (Penutup Saklar)

Rating:
100% of 100
(1)
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp139.900 - Rp409.900
Spesifikasi
MaterialPC (Polycarbonate)
Product or Component TypeCover Plate
Height (mm)86
Width (mm)86
Depth (mm)21
AccessoryMounting Accessory
Ambient Air Temperature for Operation (°C)0 to 95
Ambient Air Temperature for Storage (°C)-5 to 45
Number of Rocker4
Product DestinationSwitch
Range CompatibilityAvatarOn Switch
StandardsIEC 60670, BS 5733
Surface FinishGlossy
Surface TreatmentUntreated
Type of PackingFlow-Pack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Electric AvatarOn cover plate E8334_DG is in color dark grey for switch with 4 rockers. The fixing mode of this device is by 2 screws. Being made of PC (polycarbonate) material, this cover plate is quite reliable and resistant. It is 86 mm in width, 86 mm in height, 21 mm in depth. And it features protective untreated surface treatment. The surface finish is glossy, delivering an elegant and high-end feeling to a room. This cover plate is SVHC (substances of very high concern) free too. What's more, it well satisfied the standard of BS 5733, IEC 60670.

Ulasan Produk