Schneider Electric Stop Kontak Jaringan RJ45 AvatarOn Series (Data Socket)

Rating:
100% of 100
(1)
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp159.900 - Rp199.900
Spesifikasi
ColorWhite
MaterialPolycarbonate
Product or Component TypeData Socket
Height (mm)86
Width (mm)86
Depth (mm)31
AWG GaugeAWG 26, AWG 22 (4 Twisted Pair Cables)
Colour TintWhite
Communication Network CategoryData 6e
Device ApplicationCommunication
Device MountingFlush, Surface
Device PresentationComplete Product
Environmental CharacteristicUV Resistant
IP Degree of ProtectionIP20
Maximum Ambient Air Temperature for Operation (°C)35
Number of Gangs2 Gangs
Rated Current (A)1.5
Relative Humidity (%)0 to 95
Socket Additional InformationShuttered

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Electric AvatarOn RJ45 5e data socket E8332RJS5_WE in color white is a complete product for data communication. Its matching mounting box can be recessed into the surface of the wall with flush type. It takes your safety into consideration all the time as it is shuttered. This data socket comes with 2 gangs. By satisfying the ASTMD4566-98, TIA/EIA-568-B.2-1 standard, It is 86 mm in width. 86 mm in height. 31 mm in depth. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.

Ulasan Produk

Halaman Terkait