Beli saklar gantung di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kenmaster Kabel TiesDeskripsi:Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
- Kenmaster Stop KontakDeskripsi:Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
- Fort Sensor Cahaya Tipe Uatribut:
- Output: NPN | NO
- Operating Voltage (V DC): 10-30
- Broco Saklar Engkel Outbow Persegi Standard Lineatribut:
- Series: Standard Line
- Color: Cream
- Broco Stop Kontak 3 LubangDeskripsi:Broco 15330-55CP (B) Stop Kontak 3 Lubang (Child Protection)Article 15530Multiple Protable Socket Outlets ( 3 sonckets)atribut:
- Power (A/V): 10-250
- Broco Steker Arde New Geeatribut:
- Series: Standard Line
- Color: White
- In-Lite Lampu Sorot INF027atribut:
- SNI License: Yes
- SNI Number: PCS 00774.03
- Voltage (V): 220-240
- FYH Ball Bearing for Unit UC 200 Series For Light Loadatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- EWIG Socket Relay MY2/MY2Natribut:
- Size: 8pin
- ANSELL AlphaTec 2000 Standart CoverallDeskripsi:Specialized protection: The AlphaTec® 2000 STANDARD Bound - Model 111 grants wearers moderate chemical protection*, resisting liquid and particulate biological hazards (including radioactive particulates**)Added defenses: This protective body suit also meets EN 14126 and ASTM F1670/1671 standards for bloodborne pathogen protection and DIN 32781 requirements for pesticide resistanceAdvanced breathability: The use of microporous polyethylene laminate nonwoven fabric makes it water vapor-permeable, reducing heat stressAssured antistatic capabilities: In addition, this protective suit satisfies EN 1149-5 antistatic standardsReduced cross contamination risks: Low-linting fabric lessens cross contamination risk in critical areasLimited allergy and surface defect risks: Latex- and silicone-free by design, risks of Type IV latex allergies or contaminant transfer to metal when spray-painting are minimizedEnhanced fit and features: This chemical-protective suit’s optimized fit and finger loops enhance comfort and user-friendliness, while a three-piece hood provides added protection and a two-way front zipper with resealable storm flap enhance practicalityatribut:
- Color: White
- Seam Type: Bound
- Material: Microporous polyethylene\nLaminate non-woven
- monotaro Manifold Kit For R410A (With Hose)Deskripsi:Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerantatribut:
- Compound Gauge (MPa): -1 to 3.8 (low pressure side)
- Pressure (MPa): -1 to 5.3 (high pressure side)
- External Dimensions (mm): 120×230
- Accessories: Charge hose (red, blue, yellow x 1 each), storage case
- Hose Length (mm): Approximately 920
- Body Material: (Manifold) Aluminium, (Fitting) Brass
- Connection Diameter: (Charge Hose) 5/16 Flare
- Connection Port Diameter: (Manifold kit body) 5/16 flare
- Coolant: R410A, R32
- Gauge Diameter (Φmm): 80
- Material (Hose): NBR
- Mounting Screw: 1/8NPT
- Normal Pressure (MPa): 5.5
- Purpose: For R410A/R32 Refrigerant
- Panasonic Sakelar Seri Acroseaatribut:
- Number of Gang: 1
- Series: Acrosea Series
Daftar Harga saklar gantung Terbaru December 2025
| MASKO Saklar Gantung | Rp5.000 |
| Broco Stop Kontak 4 Lubang | Rp51.000 |
| Kenmaster Kabel Ties | Rp3.000 |
| Kenmaster Stop Kontak | Rp52.000 |
| Fort Sensor Cahaya Tipe U | Rp139.900 |
| Broco Saklar Engkel Outbow Persegi Standard Line | Rp14.000 |
| Legrand Single Pole Switch Belanko | Rp309.900 |
| Broco Stop Kontak 3 Lubang | Rp45.000 |
| Broco Steker Arde New Gee | Rp13.000 |
| JONNESWAY Set Kunci Sok | Rp1.599.900 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)
































































































































































/33P102822111-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/ANSELL%20AlphaTec%202000%20Standart%20Coverall/69P105658225-1.jpg)
/19P102248045-5.jpg)