WIEGMANN Square Compact Axial Fan (Kipas Aksial)

Sebelum PPN:
Rp2.699.900 - Rp10.999.900
Spesifikasi
UNSPSC40101604
Environmental ApplicationsEquipment Cooling
Fan Mounting LocationEnclosure
Fan ShapeSquare
Mounting PositionVertical
StandardscULus
Voltage (V AC)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard square axial fans are used in dry locations to cool equipment within an enclosure. These equipment-cooling fans have a square housing that can mount over a round cutout or fit into a square cutout for installation.
Feature
Standard Square Axial Fan Fan Shape Square Height 4 23/32 in Depth 1 1/2 in Width 4 5/7 in CFM @ 0.000-In. SP 88/110 Watts 17/15 Voltage 115V AC 50/60 Hz Electrical Connection - Fans Lead Wires Sound Level 37 IP Rating None Fan Mounting Location Enclosure Mounting Position Vertical 2500/3000 RPM Blade Material Non Metallic Housing Material Plastic/Steel Standards cULus Environmental Applications Equipment Cooling

Ulasan Produk

Tidak ada ulasan

Halaman Terkait