Beli safety valve water heater di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rheem Relief Valves for Water Heaters
    Mulai

    Rp1.399.900

    Rheem Relief Valves for Water Heaters
    Deskripsi:
    Tank water heater relief valves are emergency safety devices that open and discharge water or steam when the pressure or temperature exceed preset limits.
    atribut:
    • UNSPSC: 40101825
    • Compatible Grainger Part Number: 15A518; 2LAC9; 2LAD1; 3WA54; 4FTP5; 4FTP6; 5AU60
    • Compatible Manufacturer Part Number: Fits most Rheem tank water heater models
    • Features: Relief Valve
    • For Heater Power Type: Electric; Gas
    • For Potable Water Use: Yes
    • For use with: Rheem Water Heaters
    • Inlet Connection Size (inch): 3/4
    • Inlet Connection Type: NPT
    • Manufacturer Part Number: SP12575B
    • Maximum Operating Pressure: 150
    • Maximum Operating Temperature (°F): 210
    • Outlet Connection Size (inch): 3/4
    • Outlet Connection Type: NPT
    • Overall Height (inch): 7.25
    • Overall Length (inch): 7.25
    • Overall Width (inch): 3.9
    • Sub Brand: Rheem Mfg Co
    • Valve Body Material: Brass
    • Valve Type: Temperature and Pressure Relief
  2. Panduit Fixing Tool Cord Clip Rubber Type Adhesive Tape Included
    Mulai

    Rp529.900

    Panduit Fixing Tool Cord Clip Rubber Type Adhesive Tape Included
    Deskripsi:
    Usable: Fixing cables and others
  3. CONTROL DEVICES Pneumatic Safety Valve
    Mulai

    Rp1.199.900

    CONTROL DEVICES Pneumatic Safety Valve
    Deskripsi:
    Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.
    atribut:
    • Body Material: Brass
    • Maximum Temperature (°F): 250
    • O-Ring: Silicone
    • Seal: Silicone
    • Seat: Brass
    • Spring: Stainless Steel
    • Standards: ASME; CRN; NATIONAL BOARD
    • Valve Type: Soft Seat
  4. WATTS Temperature and Pressure Relief Valves
    Mulai

    Rp549.900

    WATTS Temperature and Pressure Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Outlet Type: FNPT
  5. Yoshitake Safety Relief Valve AL Series
    Mulai

    Rp2.299.900

    Yoshitake Safety Relief Valve AL Series
    Deskripsi:
    Versatile type that supports fluids such as steam, air, water, and oil. We pursued the highest performance by subdividing pressure categories and realizing precision finishing with advanced technology. Advanced technology, high-grade materials, and a simple mechanism have realized amazing durability in addition to ease of maintenance and inspection. The sealed structure prevents fluid from leaking outside.* For liquids such as water and oil, the maximum temperature is 120 ° C.
    atribut:
    • Compatible Fluid: Steam, air, cold / hot water, oil, other non-hazardous fluids
    • Connector: JIS Rc
    • Fluid Used: Steam/water/oil/air, non-hazardous fluids
    • Material (Adjustment Spring): Stainless Steel
    • Material (Main Unit): CAC
    • Material (Spring Box): Bronze
    • Material (Valve / Valve Seat): Stainless steel (SCS14A)
    • Operating Pressure Range (MPa): 0.05 to 1.0
    • Operating Temperature Range (°C): 5 to 220
    • Type: Lifting type
    • Type of Connection: Screw-in type
  6. monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Rating:
    100% of 100
    (75)
    Mulai

    Rp6.900

    monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Deskripsi:
    OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
  7. EIKO Machine Reamers
    Mulai

    Rp1.399.900

  8. Non Brand CSB/SWB Series Coil Spring
    Mulai

    Rp22.900

  9. Lexmark Return Program Toner Cartridge (Tinta Printer)
    Mulai

    Rp4.599.900

    Lexmark Return Program Toner Cartridge (Tinta Printer)
    Deskripsi:
    Consistently outstanding image quality. Long-life system reliability. Superior sustainability. Innovative shake-free print system.
    atribut:
    • Compatible for: CS820/CX820/CX825/CX860
    • Yield Value: 8000
    • Print Technology: Color Laser
    • Packaged Size (HxWxD) (mm): 186x498x177
  10. Rinnai Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp1.599.900

    Rinnai Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  11. PUMA (Otomotif) Water Accu Zuur (Air Aki Zuur)
    Rating:
    84% of 100
    (5)
    Mulai

    Rp47.900

  12. SKF Mounting and Dismounting Fluids (Cairan Hidrolik / Cairan Injeksi Khusus)
    Mulai

    Rp1.999.900

    SKF Mounting and Dismounting Fluids (Cairan Hidrolik / Cairan Injeksi Khusus)
    Deskripsi:
    SKF Mounting and dismounting luids For bearing dismounting SKF Dismounting fluid LHDF 900 For bearing mounting SKF Mounting fluid LHMF 300 When using SKF hydraulic equipment such as hydraulic pumps, oil injectors and HMV hydraulic nuts it is important that the correct fluid is used for optimum performance. For high pressure applications, up to 400 MPa (58 000 psi), SKF has developed a mounting fluid and a dismounting fluid. The fluids have a high viscosity index, contain anti-corrosives and are non aggressive to most common seal materials such as nitrile rubber, Buna N (Perbunan), chrome leather, leather and PTFE. - High viscosity index - Non aggressive to most common seal materials - LHDF 900 is available in 5 litre cans and 205 litre drums
  13. KRISBOW Load Conveyor
    Mulai

    Rp139.999.900

    KRISBOW Load Conveyor
    Deskripsi:
    -Saat bergerak barang tidak mudah jatuh-Tinggi conveyor dapat meny esuaikan tinggi armada-Multi fungsi kontrol-Kecepatan dapat di ses uaikan-Tahan terhadap korosi
    atribut:
    • Capacity (kg/m): 50
    • Width Belt (mm): 600
    • Speed (m/minute): 10-20
    • Voltage (V): 220
    • Voltage Frequency (Hz): 50
  14. KUNKLE VALVE Relief Valves
    Mulai

    Rp10.999.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  15. Fantoni Office Chair Secretary (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp999.900

    Fantoni Office Chair Secretary (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
  16. BOSCH Corded Hammer Drill for Concrete (Mesin Bor Beton)
    Mulai

    Rp2.799.900

    BOSCH Corded Hammer Drill for Concrete (Mesin Bor Beton)
    Deskripsi:
    - Bull-point 280mm- Side Handle- Case
  17. Masakazu Flexible Hose
    Mulai

    Rp359.900

    Masakazu Flexible Hose
    Deskripsi:
    Sliding surface and rotating hose for pipingExcellent heat resistance and durability
    atribut:
    • Hose Inner Diameter (mm): 3.7
    • Hose Outer Diameter (mm): 8
    • Minimum Bending Radius (mm): 80
    • Maximum Working Pressure (MPa): 2.5
Daftar Harga safety valve water heater Terbaru October 2026
Rheem Relief Valves for Water HeatersRp1.399.900
Panduit Fixing Tool Cord Clip Rubber Type Adhesive Tape IncludedRp529.900
CONTROL DEVICES Pneumatic Safety ValveRp1.199.900
WATTS Temperature and Pressure Relief ValvesRp549.900
Yoshitake Safety Relief Valve AL SeriesRp2.299.900
monotaro.id Lakban OPP 2inch (Solasi / Selotip)Rp6.900
EIKO Hand Reamer (Reamer Tangan)Rp449.900
EIKO Machine ReamersRp1.399.900
Non Brand CSB/SWB Series Coil SpringRp22.900
Lexmark Return Program Toner Cartridge (Tinta Printer)Rp4.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)