SKF Mounting and Dismounting Fluids (Cairan Hidrolik / Cairan Injeksi Khusus)

Sebelum PPN:
Rp1.999.900 - Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SKF Mounting and dismounting luids For bearing dismounting SKF Dismounting fluid LHDF 900 For bearing mounting SKF Mounting fluid LHMF 300 When using SKF hydraulic equipment such as hydraulic pumps, oil injectors and HMV hydraulic nuts it is important that the correct fluid is used for optimum performance. For high pressure applications, up to 400 MPa (58 000 psi), SKF has developed a mounting fluid and a dismounting fluid. The fluids have a high viscosity index, contain anti-corrosives and are non aggressive to most common seal materials such as nitrile rubber, Buna N (Perbunan), chrome leather, leather and PTFE. - High viscosity index - Non aggressive to most common seal materials - LHDF 900 is available in 5 litre cans and 205 litre drums
Warning
Image may differ from product. See technical specification for details.
Feature
- Anti-corrosion properties
- Non-aggressive to bearing seals material like nitrile rubber, Perbunan, chrome leather, leather, PTFE, etc.
- Prevents corrosion




Ulasan Produk

Tidak ada ulasan

Halaman Terkait