Beli safety valve relief di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MI-T-M Safety Relief Valveatribut:
- UNSPSC: 31160000
- monotaro Safety ValveDeskripsi:Installed in a compressor and air piping and the likeatribut:
- Material: brass
- Set Pressure (MPa): 1
- Fluid: Compressed air
- Port Size: PT1 / 4
- Dimensions (mm): (Full-length) 40, (width) 13.8
- Operating Temperature Range (°C): -40 to 93
- CASH VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- Body Material: Bronze
- Outlet Type: FNPT
- Test Lever: No
- KEI Type Brass Safety Valveatribut:
- Material: Brass
- Brass Pressure (kg/cm²): 10
- SMITH EQUIPMENT Gas RegulatorDeskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Voltage (V): 110
- PISCO ReducerDeskripsi:Usage:Connection between tube and couplingatribut:
- Shape: Reducer
- Fluid: Air, water (conditioned)
- Maximum Working Pressure: 1MPa
- Operating Temperature Range: 0 to 60°C (without freezing)
- Packing: Normal packaging
- Vacuum Pressure: -100kPa
- KUNKLE VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- AQUATROL Relief Valvesatribut:
- UNSPSC: 40141606
- VENN Safety Relief Valve SL38 FukutaroDeskripsi:Sealed type safety relief valve with bronze spring case, SCS main part, and SUS spring with excellent corrosion resistance. Can be used for 3 fluids: steam, gas, and liquid. (Metal sheet type)* * Do not adjust (change) the set pressure. In the unlikely event that adjustment is required, a skilled specialist (equipment, contractor, etc.) should do it.atribut:
- Material: (Spring Case) CAC406
- Material (Main Unit): CAC-SCS
- Type: General-Purpose Product (Metal Sheet Type)
- Cap Type: Without lever
- Fluid Temperature (°C): 225 or less
- Material (Valve Seat): SCS
- 317 Type Brass Safety Valveatribut:
- Material: Brass
- Brass Pressure (kg/cm²): 10
- Victaulic Bermad Pressure Relief Valve ULFMatribut:
- Pressure (bar): 25
- Apollo Relief Valvesatribut:
- UNSPSC: 40141606
- Outlet Type: FNPT
- CONRADER Pneumatic Safety ValveDeskripsi:Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
- VENN Pressure Reducing Valve RP-10 Type (For Steam) (Main Body SCPH)atribut:
- Material (Main Unit): SCPH
- CONTROL DEVICES Pneumatic Safety ValveDeskripsi:Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.atribut:
- Body Material: Brass
- Maximum Temperature (°F): 250
- O-Ring: Silicone
- Seal: Silicone
- Seat: Brass
- Spring: Stainless Steel
- Standards: ASME; CRN; NATIONAL BOARD
- Valve Type: Soft Seat
- Tsushima Safety Valve With Lever (Katup Safety)atribut:
- Pressure (psi): 142.233
- Pressure (bar): 10
- Pressure (Kg/Cm²): 10
Daftar Harga safety valve relief Terbaru January 2026
| MI-T-M Safety Relief Valve | Rp829.900 |
| monotaro Safety Valve | Rp109.900 |
| CASH VALVE Relief Valves | Rp12.999.900 |
| KEI Type Brass Safety Valve | Rp649.900 |
| SMITH EQUIPMENT Gas Regulator | Rp4.399.900 |
| PISCO Reducer | Rp39.900 |
| KUNKLE VALVE Relief Valves | Rp8.799.900 |
| AQUATROL Relief Valves | Rp1.099.900 |
| VENN Safety Relief Valve SL38 Fukutaro | Rp2.099.900 |
| 317 Type Brass Safety Valve | Rp719.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/KEI%20Type%20Brass%20Safety%20Valve/4wP107802176-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/SMITH%20EQUIPMENT%20Gas%20Regulator/abP109492371-1.jpg)




/317%20Type%20Brass%20Safety%20Valve/5eP107802194-2.jpg)




%20(Main%20Body%20SCPH)/cjP110046451-1.jpg)

/kqP103502746-1.jpg)