Beli safety valve 2 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Singer Valve Pressure Reducing Valve
    Mulai

    Rp33.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  2. KUNKLE VALVE Relief Valves
    Mulai

    Rp8.799.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  3. Tsushima Safety Valve With Lever (Katup Safety)
    Mulai

    Rp629.900

    Tsushima Safety Valve With Lever (Katup Safety)
    atribut:
    • Pressure (psi): 142.233
    • Pressure (bar): 10
    • Pressure (Kg/Cm²): 10
  4. monotaro Safety Valve
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    monotaro Safety Valve
    Deskripsi:
    Installed in a compressor and air piping and the like
    atribut:
    • Material: brass
    • Set Pressure (MPa): 1
    • Fluid: Compressed air
    • Port Size: PT1 / 4
    • Dimensions (mm): (Full-length) 40, (width) 13.8
    • Operating Temperature Range (°C): -40 to 93
  5. Tsushima Safety Valve Without Lever
    Mulai

    Rp999.900

    Tsushima Safety Valve Without Lever
    atribut:
    • Pressure (Kg/Cm²): 10
  6. CONRADER Pneumatic Safety Valve
    Mulai

    Rp389.900

    CONRADER Pneumatic Safety Valve
    Deskripsi:
    Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
  7. BONT Pressure Safety Valve
    Mulai

    Rp28.999.900

    BONT Pressure Safety Valve
    atribut:
    • Size (inch): 1.5
    • Connection Flange: ANSI 300, ANSI 150, JIS 10K
    • Temperature Range (°C): Max : 300 | Min : -5
    • Pressure (kg): 2.5 - 3
    • Body: SCS 13
    • Bonnet: SCS 13
    • Cap: SCS 13
    • Disc: SUS304
    • Handle: SUS304
    • Seat: SUS304
    • Spring: SUS304
  8. 317 Cast Iron Safety Valve JIS 10K
    Mulai

    Rp20.999.900

    317 Cast Iron Safety Valve JIS 10K
    atribut:
    • Size (inch): 4
    • Material: Cast Iron
  9. VENN FC Full Flow Safety Valve For Steam
    Mulai

    Rp47.999.900

    VENN FC Full Flow Safety Valve For Steam
    atribut:
    • Nominal Diameter A: 40
    • Nominal Diameter B: 1-1/2
  10. VENN Safety Relief Valve SL38 Fukutaro
    Mulai

    Rp2.199.900

    VENN Safety Relief Valve SL38 Fukutaro
    Deskripsi:
    Sealed type safety relief valve with bronze spring case, SCS main part, and SUS spring with excellent corrosion resistance. Can be used for 3 fluids: steam, gas, and liquid. (Metal sheet type)* * Do not adjust (change) the set pressure. In the unlikely event that adjustment is required, a skilled specialist (equipment, contractor, etc.) should do it.
    atribut:
    • Material: (Spring Case) CAC406
    • Material (Main Unit): CAC-SCS
    • Type: General-Purpose Product (Metal Sheet Type)
    • Cap Type: Without lever
    • Fluid Temperature (°C): 225 or less
    • Material (Valve Seat): SCS
  11. CASH VALVE Relief Valves
    Mulai

    Rp12.999.900

    CASH VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Body Material: Bronze
    • Outlet Type: FNPT
    • Test Lever: No
  12. KEI Type Brass Safety Valve
    Mulai

    Rp649.900

    KEI Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  13. CONRADER Vacuum & Pressure Relief Valve
    Mulai

    Rp779.900

    CONRADER Vacuum & Pressure Relief Valve
    Deskripsi:
    Vacuum relief valves connect to compatible pneumatic systems and protect them from dropping below their pressure limits. They slowly open further as the pressure falls and close again once pressure rises above their set point.
    atribut:
    • UNSPSC: 40141606
    • Country of Origin: USA (subject to change)
    • Inlet Port Connection Type: NPT
    • Inlet Port Connection Gender: Male
    • Body Material: Brass
    • Flow Rate - Maximum (cfm): 90
    • Maximum Operating Pressure (psi): 13.3
    • Maximum Operating Temperature (°F): 250
    • Minimum Operating Temperature (°F): -65
    • Relief Type: Proportional Relief
    • Sub Brand: Conrader Valves
    • Vacuum Maximum (in Hg): 28
  14. Victaulic Bermad Pressure Relief Valve ULFM
    Mulai

    Rp69.999.900

    Victaulic Bermad Pressure Relief Valve ULFM
    atribut:
    • Pressure (bar): 25
  15. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp6.899.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
  16. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  17. 317 Type Brass Safety Valve
    Mulai

    Rp719.900

    317 Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
Daftar Harga safety valve 2 inch Terbaru October 2025
Singer Valve Pressure Reducing ValveRp33.999.900
KUNKLE VALVE Relief ValvesRp8.799.900
Tsushima Safety Valve With Lever (Katup Safety)Rp629.900
monotaro Safety ValveRp109.900
Tsushima Safety Valve Without LeverRp999.900
CONRADER Pneumatic Safety ValveRp389.900
Wipro Safety Valve CompressorRp23.000
BONT Pressure Safety ValveRp28.999.900
317 Cast Iron Safety Valve JIS 10KRp20.999.900
VENN FC Full Flow Safety Valve For SteamRp47.999.900

Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)