Beli safety valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Safety Valve
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    monotaro Safety Valve
    Deskripsi:
    Installed in a compressor and air piping and the like
    atribut:
    • Material: brass
    • Set Pressure (MPa): 1
    • Fluid: Compressed air
    • Port Size: PT1 / 4
    • Dimensions (mm): (Full-length) 40, (width) 13.8
    • Operating Temperature Range (°C): -40 to 93
  2. Tsushima Safety Valve With Lever (Katup Safety)
    Mulai

    Rp629.900

    Tsushima Safety Valve With Lever (Katup Safety)
    atribut:
    • Pressure (psi): 142.233
    • Pressure (bar): 10
    • Pressure (Kg/Cm²): 10
  3. KUNKLE VALVE Relief Valves
    Mulai

    Rp8.799.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  4. CONRADER Pneumatic Safety Valve
    Mulai

    Rp389.900

    CONRADER Pneumatic Safety Valve
    Deskripsi:
    Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
  5. 317 Cast Iron Safety Valve JIS 10K
    Mulai

    Rp20.999.900

    317 Cast Iron Safety Valve JIS 10K
    atribut:
    • Size (inch): 4
    • Material: Cast Iron
  6. Tsushima Safety Valve Without Lever
    Mulai

    Rp999.900

    Tsushima Safety Valve Without Lever
    atribut:
    • Pressure (Kg/Cm²): 10
  7. VENN Safety Relief Valve SL38 Fukutaro
    Mulai

    Rp2.099.900

    VENN Safety Relief Valve SL38 Fukutaro
    Deskripsi:
    Sealed type safety relief valve with bronze spring case, SCS main part, and SUS spring with excellent corrosion resistance. Can be used for 3 fluids: steam, gas, and liquid. (Metal sheet type)* * Do not adjust (change) the set pressure. In the unlikely event that adjustment is required, a skilled specialist (equipment, contractor, etc.) should do it.
    atribut:
    • Material: (Spring Case) CAC406
    • Material (Main Unit): CAC-SCS
    • Type: General-Purpose Product (Metal Sheet Type)
    • Cap Type: Without lever
    • Fluid Temperature (°C): 225 or less
    • Material (Valve Seat): SCS
  8. 317 Type Brass Safety Valve
    Mulai

    Rp719.900

    317 Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  9. VENN FC Full Flow Safety Valve For Steam
    Mulai

    Rp46.999.900

    VENN FC Full Flow Safety Valve For Steam
    atribut:
    • Nominal Diameter A: 40
    • Nominal Diameter B: 1-1/2
  10. CONTROL DEVICES Pneumatic Safety Valve
    Mulai

    Rp959.900

    CONTROL DEVICES Pneumatic Safety Valve
    Deskripsi:
    Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.
    atribut:
    • Body Material: Brass
    • Maximum Temperature (°F): 250
    • O-Ring: Silicone
    • Seal: Silicone
    • Seat: Brass
    • Spring: Stainless Steel
    • Standards: ASME; CRN; NATIONAL BOARD
    • Valve Type: Soft Seat
  11. BONT Pressure Safety Valve
    Mulai

    Rp28.999.900

    BONT Pressure Safety Valve
    atribut:
    • Size (inch): 1.5
    • Connection Flange: ANSI 300, ANSI 150, JIS 10K
    • Temperature Range (°C): Max : 300 | Min : -5
    • Pressure (kg): 2.5 - 3
    • Body: SCS 13
    • Bonnet: SCS 13
    • Cap: SCS 13
    • Disc: SUS304
    • Handle: SUS304
    • Seat: SUS304
    • Spring: SUS304
  12. KEI Type Brass Safety Valve
    Mulai

    Rp649.900

    KEI Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  13. Singer Valve Pressure Reducing Valve
    Mulai

    Rp33.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  14. TONATA Fire Hose
    Mulai

    Rp659.900

  15. Safety 3 Micro Irrigation Mini Valve
    Mulai

    Rp119.900

    Safety 3 Micro Irrigation Mini Valve
    Deskripsi:
    You can easily water your garden without spoiling the landscape. You can adjust the water amount even in the middle of the tube. Can also be used as a drip nozzle.Parts for micro irrigation system
    atribut:
    • Mass (g): 2
    • Dimensions, Width WxHeight HxDepth D (mm): 15x42x20
Daftar Harga safety valve Terbaru March 2026
monotaro Safety ValveRp109.900
Tsushima Safety Valve With Lever (Katup Safety)Rp629.900
KUNKLE VALVE Relief ValvesRp8.799.900
CONRADER Pneumatic Safety ValveRp389.900
317 Cast Iron Safety Valve JIS 10KRp20.999.900
Tsushima Safety Valve Without LeverRp999.900
VENN Safety Relief Valve SL38 FukutaroRp2.099.900
Wipro Safety Valve CompressorRp21.900
317 Type Brass Safety ValveRp719.900
VENN FC Full Flow Safety Valve For SteamRp46.999.900

Data diperbarui pada 08/03/2026 (Harga belum termasuk PPN)