Beli safety face shield di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Head Gear and Face Shield (Pelindung Wajah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp97.900

    KRISBOW Head Gear and Face Shield (Pelindung Wajah)
    atribut:
    • Material: ABS
    • Type: Faceshield
  2. 3M Versaflow Face Shield S-133JL (Pelindung Wajah)
    45%
    Mulai

    Rp1.099.900

    3M Versaflow Face Shield S-133JL (Pelindung Wajah)
    Deskripsi:
    It has a wide-field visor and a face seal that seals around the face and incorporates an adjustable head suspension.
    atribut:
    • Country of Manufacture: Portugal
    • Compatible Model: JTRS-133J
    • Face type: Face shield (made of non-woven fabric)
    • TRUSCO Number: 773-7530
  3. SAFETY JOGGER Sepatu Clog Rumah Sakit Bestlight1
    Mulai

    Rp299.900

    SAFETY JOGGER Sepatu Clog Rumah Sakit Bestlight1
    atribut:
    • Color: White
    • Sole: Rubber
    • Upper: EVA
    • Insole: Removable
  4. GOSAVE Safety Helmet Face Shield (Pelindung Wajah)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp98.900

  5. Non Brand Replacement Shield Sheet For Glass Type Face Shield (Kaca/Visor Pengganti)
    Mulai

    Rp97.900

    Non Brand Replacement Shield Sheet For Glass Type Face Shield (Kaca/Visor Pengganti)
    Deskripsi:
    It is a shield set for glasses type face shield replacement. Replacement face shield that protects the eyes, nose and mouth from droplets. Ultra-thin anti-fogging lens that does not cause fatigue even when worn for long periods of time.For replacing glasses-type face shields and cap face shields.
    atribut:
    • Material: PET
    • Shape: Disaster prevention
    • Function: Anti-fog processing
    • Set Contents: 5 shields
    • Suitable Model: No brand Glasses type face shield (Product number: 21BMFS)
    • Dimensions (Width WxHeight H) (mm): 250x195
  6. Besgard Faceshield (Pelindung Wajah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    Besgard Faceshield (Pelindung Wajah)
    atribut:
    • SNI License: No
  7. MCR SAFETY Full Face Shield System (Pelindung Wajah)
    Mulai

    Rp379.900

    MCR SAFETY Full Face Shield System (Pelindung Wajah)
    Deskripsi:
    Face shields that have a crown and chin protector prevent splash and debris from entering under the visor. Crowns cover the forehead and part of the top of the head. Chin protectors attach to the bottom of a visor to protect the front and underside of the chin from impact and splash.
    atribut:
    • Dielectric Protection: No
    • Face Shield Type: Face Shield Assembly
    • Face Shield Visor Coating: Uncoated
    • Includes Anti-Fog Visor Coating: No
    • Includes Anti-Static Visor Coating: No
    • Includes No Visor Coatings: Yes
    • Includes Scratch-Resistant Visor Coating: No
    • Reusability: Reusable
    • Suspension Adjustment Type: Ratchet
    • Ultra-Violet Scale Protection Designation: U0
    • Visible Light Scale Protection: L1.3
    • Visor Shade: Clear Visor
    • Visor Welding Shade Designation: Not Rated for Welding Use
    • Visor color: Clear
  8. KRISBOW Visor Clear (Pelindung Wajah)
    Mulai

    Rp47.900

    KRISBOW Visor Clear (Pelindung Wajah)
    atribut:
    • Color: Clear
    • Dimensions (mm): 203x394x1
  9. TRUSCO Face Shield (Pelindung Wajah)
    Mulai

    Rp349.900

    TRUSCO Face Shield (Pelindung Wajah)
    atribut:
    • Specification: ANSI standard product (Z87)
    • Weight (g): 251
    • Lens Color: Clear
    • Material (Lens): Polycarbonate (scratches prevention processing)
    • Wearing Method: Direct head
  10. LEGION Faceshield Helmet (Pelindung Wajah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp36.900

    LEGION Faceshield Helmet (Pelindung Wajah)
    Deskripsi:
    Mask and eye distance control valveBreathable sea surfaceRear regulator
    atribut:
    • Color: Yellow
    • Visor Material: PP Cap + PVC visor plastic faceshield
  11. KRISBOW Face Shield with Headgear (Pelindung Wajah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    KRISBOW Face Shield with Headgear (Pelindung Wajah)
    Deskripsi:
    Pelindung wajah inovasi terbaru unruk membantu Anda bekerja dengan lebih aman dan efektif. Bagian lensa visor depan terbuat dari bahan polikarbonat transparan untuk memaksimalkan pandangan, dengan tambahan visor bagian dalam berwarna gelap sebagai pelindung tambahan serta kemudahan melihat permukaan lebih jelas saat mengelas. Dilengkapi dengan headgear untuk melindungi kepala dari percikan, partikel, dan puing yang beterbangan. Cocok untuk kegiatan grinding dan welding.
  12. TECHNO Faceshield And Visor (Pelindung Wajah)
    Mulai

    Rp83.900

    TECHNO Faceshield And Visor (Pelindung Wajah)
    Deskripsi:
    Faceshield and Visor "TECHNO" 0452- Visor Ringan dan kokoh, sehingga pekerja dapat dengan nyaman menggunakannya dalam waktu lama.- Inner visor memiliki sistem penguncian fastrack sehingga memudahkan dan lebih cepat dalam menyesuaikannya.- Inner visor, dapat disesuaikan pada semua ukuran kepala.- Pada depan inner, pada bagian depan inner dilapisi dengan spon yang membuat pemakai merasa nyaman.- Penguncian Visor, memiliki penguncian yang mudah saat memasang atau melepaskan visor.- Engsel Visor, memiliki engsel sehingga faceshield dapat dinaikkan atau diturunkan.- Memenuhi standar ANSI Z87.1- Faceshield meliki alumunium bond sehingga kokoh
    atribut:
    • Color: Clear & Yellow
    • Material Faceshield: Polycarbonate
    • Visor Material: Polypropelene
    • Alumunium Bound: YES
    • Height (inch): 8
    • Width (inch): 15 1/2
    • Thickness (mm): 1
    • Standard: EN 166:2002-04
  13. Elliott Wakatac Proban Welder Jacket
    Mulai

    Rp3.399.900

    Elliott Wakatac Proban Welder Jacket
    atribut:
    • Part Number: OPWJ30
  14. KRISBOW Face Shield with Visor (Pelindung Wajah)
    Mulai

    Rp99.900

    KRISBOW Face Shield with Visor (Pelindung Wajah)
    atribut:
    • Dimensions (mm): 200x200x60
    • Type: Faceshield Mounted
    • Color: Clear
  15. CIG Head Protection Visor+Head Gear Titan (Pelindung Kepala)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    CIG Head Protection Visor+Head Gear Titan (Pelindung Kepala)
    Deskripsi:
    - Face Shield Helmet complete with Browgard and bullet shape Clear Visor- Polycarbonate visor measures 220 x 200 x 170 mm- Provides protection against foreign particles, chemical splash, dust and heat.- Impact resistant, meet EN166 standard.Visor and headgear not yet installed
    atribut:
    • Material: Polycarbonate (visor)
    • Visor Size (mm): 220x200x170
    • Application For: protection against foreign particles, chemical splash, dust and heat
    • Standards Approvals: EN166
Daftar Harga safety face shield Terbaru October 2026
KRISBOW Head Gear and Face Shield (Pelindung Wajah)Rp97.900
3M Versaflow Face Shield S-133JL (Pelindung Wajah)Rp1.099.900
SAFETY JOGGER Sepatu Clog Rumah Sakit Bestlight1Rp299.900
GOSAVE Safety Helmet Face Shield (Pelindung Wajah)Rp98.900
Suji Face Shield Mask (Pelindung Wajah)Rp41.900
Non Brand Replacement Shield Sheet For Glass Type Face Shield (Kaca/Visor Pengganti)Rp97.900
Besgard Faceshield (Pelindung Wajah)Rp149.900
MCR SAFETY Full Face Shield System (Pelindung Wajah)Rp379.900
KRISBOW Visor Clear (Pelindung Wajah)Rp47.900
TRUSCO Face Shield (Pelindung Wajah)Rp349.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait