MCR SAFETY Full Face Shield System (Pelindung Wajah)

Sebelum PPN:
Rp379.900 - Rp999.900
Spesifikasi
Dielectric ProtectionNo
Face Shield TypeFace Shield Assembly
Face Shield Visor CoatingUncoated
Includes Anti-Fog Visor CoatingNo
Includes Anti-Static Visor CoatingNo
Includes No Visor CoatingsYes
Includes Scratch-Resistant Visor CoatingNo
ReusabilityReusable
Suspension Adjustment TypeRatchet
Ultra-Violet Scale Protection DesignationU0
Visible Light Scale ProtectionL1.3
Visor ShadeClear Visor
Visor Welding Shade DesignationNot Rated for Welding Use
Visor colorClear

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Face shields that have a crown and chin protector prevent splash and debris from entering under the visor. Crowns cover the forehead and part of the top of the head. Chin protectors attach to the bottom of a visor to protect the front and underside of the chin from impact and splash.
Feature
Ratchet Faceshield Assembly Compatible with Grainger Part Number 8A334 Compatible with Manufacturer Model Number 494400 Compatible with Series 483000 Dielectric Protection No Face Shield Type Face Shield Assembly Features Optical Clarity Pivoting Features Allow Window to Kick Up when Not in Use Headgear Color Black Headgear Material Polycarbonate Headgear Style Single Crown with Chin Guard Includes Chin Guard Face Shield Headgear Includes Anti-Fog Visor Coating No

Ulasan Produk

Tidak ada ulasan