Beli rumput tiruan untuk dijual di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Artifical Turfatribut:
- Width (mm): 910
- Thickness (mm): 6
- Purpose of Use: Passage, rooftop, terrace etc. of construction site.
- TRUSCO No Slip MatDeskripsi:Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.atribut:
- Length (mm): 2000
- Operating Temperature Range (°C): -10 to 60
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- Thickness (mm): 3
- TRUSCO rumput artifisial (rumput sintetik)Deskripsi:rumput sintetis multifungsi yang mudah dibongkar pasang.dengan fitur permeabilitas; terdapat lubang berdiameter 3 mm per jarak lebar (setiap 40 mm) dan setiap 30 mm per jarak panjang.cocok digunakan pada lintasan, atap, teras dan sebagainyaatribut:
- Color: Green
- Thickness: 6mm
- Purpose of Use: Passage, rooftop, terrace etc. of construction site.
- Teramoto Unit TurfDeskripsi:-Joint type allowing easy assembly in preferred size.-Heat resistant and does not get deformed easily even when it is placed under direct sunlight. Discoloration or decomposition hardly occurs.-Equipped with discharge chop that prevents static electricity-For rooftop, amusement hall, poolside, veranda, doorway, etc.atribut:
- Color: Green
- Purpose of Use: For rooftop, amusement hall, poolside, veranda, doorway, etc.
- Thickness (mm): 28
- Width x Length (mm): 300x300
- WATABE KOGYO Artificial Turfatribut:
- Color: Green
- Front Materials: Polypropylene (PP)
- monotaro Artificial Turf Roll Type (Rumput Sintetis)Deskripsi:Produk ini juga sering disebut dengan Rumput Artificialatribut:
- Thickness (mm): About 7
- Width (mm): 910
- Material: polypropylene
- Length (m): 20
- Color: (Front) Green (Back) Black
- Type: Permeability
- Dimensions when folded (mm): Φ450mm × 1000mm when winding
- Teramoto Unit Turf CDeskripsi:-It is easy to connect. Has good drainage and it is easy to clean.-Has cushioning property, helping to prevent injury.-Artificial turf to be spread over rooftop, entrance, passage, etc.atribut:
- Color: Green
- WidthxLength: 300x300mm
- Thickness: 22mm
- Purpose of Use: Artificial turf to be spread over rooftop, entrance, passage, etc.
- Teramoto Non Slip Matatribut:
- Color: Grey
- Material: Surface: Polyvinyl chloride(PVC)recycled resin, Epoxy, Ceracron B, Back surface: Polyvinyl chloride (PVC) recycled resin
- Width (mm): 300
- Length (mm): 300
- Thickness (mm): 15
- TRUSCO Order Number: 276-7635 (2767635)
- TOWA Dia Mat AH (roll-up)atribut:
- Material: Polyvinyl chloride(PVC)
- Width (mm): 920
- Length (m): 10
- Thickness: 3mm
- TRUSCO Cutting MatDeskripsi:Cutter knife Even after use, the trace is inconspicuous, making it ideal for cutting paper.atribut:
- Finishing Material: Surface / Flexible Olefin Series Resin Middle Core / Recycled Hard Olefin Series Resins
- TRUSCO Toolbox Inner Mat (Kotak Perkakas)atribut:
- Color: Black
- Material: Polyethylene foam
- Density (kg/m³): 65
- Operating Temperature Range (°C): -20 to 70
- Tasco Lawn MowerDeskripsi:Mesin Pemotong Rumput Dorongatribut:
- Engine: 4.0 HP
- Cutting Width: 18 Inch
- Handle: Adjustable black armor weather resistant handle
- Body: Fully baffled for smooth grass flow, rear discharge
- Wheels: 8 inch wheel with hubcaps
- Height: 5 Position height Adjuster
- Features: Self Propelled
- Color: Red-Black
- TRUSCO Pro Brush Mat (With Holes For Draining Mud) (Mat)Deskripsi:Use:Mud cleansing mats for entrance (for outdoor use)atribut:
- Thickness (mm): 25
- Chitose Study Chair (Kursi Sekolahan)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
- Wipro Mesin Potong Rumput Senaratribut:
- Input Power (W): 400
- No Load Speed (rpm): 10000
Daftar Harga rumput tiruan untuk dijual Terbaru April 2026
| TRUSCO Artifical Turf | Rp2.899.900 |
| TRUSCO No Slip Mat | Rp139.900 |
| TRUSCO rumput artifisial (rumput sintetik) | Rp1.099.900 |
| Teramoto Unit Turf | Rp199.900 |
| WATABE KOGYO Artificial Turf | Rp4.799.900 |
| monotaro Artificial Turf Roll Type (Rumput Sintetis) | Rp1.399.900 |
| Teramoto Unit Turf C | Rp109.900 |
| Teramoto Non Slip Mat | Rp409.900 |
| TOWA Dia Mat AH (roll-up) | Rp8.099.900 |
| TRUSCO Cutting Mat | Rp279.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P101000865-1.jpg)
/5iP102711198-4.jpg)


/49P103168153-2.jpg)


/P102005804-1.jpg)

/P102014301-1.jpg)



%20(Mat)/h5P101000617-4.jpg)
/rmP102926994-3.jpg)