Teramoto Unit Turf

Sebelum PPN:
Rp289.900
Spesifikasi
ColorGreen
Purpose of UseFor rooftop, amusement hall, poolside, veranda, doorway, etc.
Thickness (mm)28
Width x Length (mm)300x300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-Joint type allowing easy assembly in preferred size.
-Heat resistant and does not get deformed easily even when it is placed under direct sunlight. Discoloration or decomposition hardly occurs.
-Equipped with discharge chop that prevents static electricity
-For rooftop, amusement hall, poolside, veranda, doorway, etc.

Ulasan Produk

Tidak ada ulasan