monotaro Artificial Turf Roll Type (Rumput Sintetis)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.499.900
Spesifikasi
Thickness (mm)About 7
Width (mm)910
Materialpolypropylene
Length (m)20
Color(Front) Green (Back) Black
TypePermeability
Dimensions when folded (mm)Φ450mm × 1000mm when winding

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Produk ini juga sering disebut dengan Rumput Artificial
Description
Entrance, balcony, rooftop, to the store or the like. Architecture, the passage or the like of the construction site. Feet mud wings, the puddle prevention.
Warning
Artificial turf is likely to slightly stretch on the material, by heat and winter cold of the summer. . Or dragging heavy objects on top of the artificial turf, Please stop use, such as slid the vehicle. It accelerates the deterioration such as the omission of the turf. . The fall and sliding, etc., and slide on the turf abrasions, please note that there is a risk of burns. . Where sunny in the summer outdoors, please note that there is a case where the surface of the artificial turf may be hot. . Please be cleaned regularly because in the shade might moss and algae occurs. . Direct application of solvents or solution, please stop because it leads to the deterioration of the lawn. . Tobacco and fireworks on the artificial turf, fire of handling such as a gas stove is an absolute prohibition. . Please refer to the once adhered confirmation prior to the present paste If you use the adhesive at the time of construction. . Please be repaired with double-sided tape or glue the part that has been peeled off when the artificial turf has been peeled off. . For outdoor use, please firmly fixed so that they are not blown away by the wind. . If you want to use indoors, please go to that case, adequate ventilation because there is that smell immediately after the construction is. . When the artificial turf of disposal Please refer to the process as specified in each municipality.
Feature
You can cut the length of your choice in the roll type. There is a water permeability and open holes for drainage. Construction because the grass surface are to the inner winding it is easy.

Ulasan Produk

Tidak ada ulasan