Beli rubbermaid spatula di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rubbermaid High Heat Spoon ScraperDeskripsi:Multi-purpose 9.5" spoon-shaped spatula designed to resist temperatures up to 500°F in applications of scraping, scooping, and spreading in food preparation.atribut:
- Color: Red
- Product Width (inch): 9.45
- Material Type: Silicone/Nylon
- Temperature Range: Up to 500°F/260°C
- Rubbermaid Cold Scraperatribut:
- Color: White
- Size (inch): 13.5
- Product Width (inch): 14.17
- Product Height (inch): 0.73
- Material Type: Silicone
- RUBBERMAID COMMERCIAL PRODUCTS Spatulas, Spreader & WhiskDeskripsi:Spatulas, also known as scrapers, mix and transfer ingredients from one container to another and can be used to spread ingredients.atribut:
- Blade Material: Silicone
- Dishwasher Safe: No
- NSF-certified: Yes
- Rubbermaid High Heat ScraperDeskripsi:The Rubbermaid Commercial Products high-heat scrapers are a necessity in every kitchen.atribut:
- Material Type: Silicone/Nylon
- Temperature Range: Up to 500°F/260°C
- Rubbermaid Cold Spoon SpatulasDeskripsi:Multi-purpose 16.5" spoon-shaped spatula designed for unheated applications of scraping, scooping, and spreading in food preparation.atribut:
- Color: White
- Material: Silicone
- Length (cm): 41.91
- Width (cm): 36
- Height (cm): 5.41
- Rubbermaid Cold Spoon SpatulaDeskripsi:Multi-purpose 9.5" spoon-shaped spatula designed for unheated applications of scraping, scooping, and spreading in food preparation.atribut:
- Color: White
- Size (inch): 13.5
- Product Width (inch): 14.17
- Product Height (inch): 0.82
- Material Type: Silicone
- Rubbermaid Cold ScrapersDeskripsi:A 9.5" spatula designed for unheated applications of scraping and spreading in food preparation.atribut:
- Size (inch): 9.5
- Color: White
- Material: Silicone
- Length (cm): 24.13
- Width (cm): 36
- Height (cm): 1.86
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
- IIZUKA Long Handle Silicone Clean Spatulaatribut:
- Material: Silicon Rubber
- Color: Red
- Width W x Total Length Pattern (mm): 130x390
- Heat Resistance Temperature (°C): -20 to 230
- Non Brand SpatulaDeskripsi:Sendok takar atau spatula adalah alat untuk mengambil objek.Sendok takar atau spatula yang sering di gunakan di laboratorium biologi atau kimia berbentuk sendok kecil, pipih, dan bertangkai.alat ini juga dapat di gunakan untuk mengaduk dalam pembuatan larutan kecuali larutan asam.
- TRUST TPE Spatulaatribut:
- Material: Handle/PP, spatula/TPE
- Heat Resistance Temperature (°C): 90
- Rubbermaid Ember Serbaguna Vanted Brute (Trash Bin)Deskripsi:The Rubbermaid Commercial vented BRUTE container has innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury. The proprietary design constructed with the highest quality material plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush.atribut:
- Material: Resin
- Color: Gray
- Dimensions (mm): 660x557x705
- Size (gal): 32
- Rubbermaid Baby Chair without WheelsDeskripsi:Sturdy Chair High Chairs make safety and cleanliness a priority for your youngest patrons. Microban® technology provides allover protection from bacteria growth that can cause odors and staining and complies with FDA standards. Features and Benefits: -Easy, one-handed maneuvering with built-in handle. -Stackable and easy to clean with durable, molded parts. -Secure child with one-piece T-bar and active 3-point restraint. -Fits under standard table without tray. -Meets ASTM F404-18, TUV, and European safety standards. -This product is intended for children able to sit up unaided and up to 3 year old or a maximum weight of 33lbs (15kg).atribut:
- Product Length (cm): 59.69
- Product Width (cm): 59.69
- Product Height (cm): 75.57
- UPC: 86876204773
- Case Pack Length (cm): 68.8
- Case Pack Width (cm): 61.77
- Case Pack Height (cm): 42.27
- Color: Assorted color
- Material Type: Polypropylene (PP)
- Packaging Height (cm): 69.85
- Packaging Length (cm): 59.69
- Packaging Width (cm): 34.93
- Non Brand Spatula SilikonDeskripsi:Spatula silikon adalah alat sodet yang terbuat dari silikon dengan desain ergonomis, aman digunakan untuk makanan, dan tahan panas hingga 230°C. Alat ini sangat cocok untuk memenuhi kebutuhan di rumah tangga Anda.atribut:
- Color: Random
- Material: Silicone
- Pinmoo Non-Stick Cooking SpatulaDeskripsi:Pinmoo Small Heat-resistant Butter Spatula Kitchen Cake Baking Tool Silicone Spatula Set- Maternal and child-grade material silica gel, high quality, safe and odorless- Double-sided arc, rounded handle- Can be hung and stored, saving space- It can withstand high temperature up to 130°C without damaging the bottom of the pot - Easy to clean without opening the glue, the protective coating is strong and durableatribut:
- Material: Food Grade Silicone
Daftar Harga rubbermaid spatula Terbaru March 2026
| Rubbermaid High Heat Spoon Scraper | Rp409.900 |
| Rubbermaid Cold Scraper | Rp159.900 |
| RUBBERMAID COMMERCIAL PRODUCTS Spatulas, Spreader & Whisk | Rp98.900 |
| Rubbermaid High Heat Scraper | Rp409.900 |
| Rubbermaid Cold Spoon Spatulas | Rp119.900 |
| Rubbermaid Cold Spoon Spatula | Rp199.900 |
| Rubbermaid Cold Scrapers | Rp89.900 |
| AS ONE Silicone Spatula | Rp329.900 |
| ACIS Digital Compact Balance | Rp559.900 |
| IIZUKA Long Handle Silicone Clean Spatula | Rp959.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





























































































































































/n0P103448828-1.jpg)