Rubbermaid Baby Chair without Wheels (Kursi Bayi / Kursi Makan Bayi)

Rating:
100% of 100
(2)
Sebelum PPN:
Rp2.999.900
Spesifikasi
Product Length (cm)59.69
Product Width (cm)59.69
Product Height (cm)75.57
UPC86876204773
Case Pack Length (cm)68.8
Case Pack Width (cm)61.77
Case Pack Height (cm)42.27
ColorAssorted color
Material TypePolypropylene (PP)
Packaging Height (cm)69.85
Packaging Length (cm)59.69
Packaging Width (cm)34.93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sturdy Chair High Chairs make safety and cleanliness a priority for your youngest patrons. Microban® technology provides allover protection from bacteria growth that can cause odors and staining and complies with FDA standards.

Features and Benefits:
-Easy, one-handed maneuvering with built-in handle.
-Stackable and easy to clean with durable, molded parts.
-Secure child with one-piece T-bar and active 3-point restraint.
-Fits under standard table without tray.
-Meets ASTM F404-18, TUV, and European safety standards.
-This product is intended for children able to sit up unaided and up to 3 year old or a maximum weight of 33lbs (15kg).

Ulasan Produk