RUBBERMAID COMMERCIAL PRODUCTS Spatulas, Spreader & Whisk

Sebelum PPN:
Rp98.900 - Rp529.900
Spesifikasi
Blade MaterialSilicone
Dishwasher SafeNo
NSF-certifiedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spatulas, also known as scrapers, mix and transfer ingredients from one container to another and can be used to spread ingredients.
Feature
Spatula Overall Length 13 1/2 in Product Type Spatula Handle Material Silicone Maximum Temperature 185 Degrees F Handle Color - Blade Length 4 1/2 in Blade Material Silicone Blade Width 2 1/2 in Dishwasher Safe No NSF Certified Yes

Ulasan Produk

Tidak ada ulasan