Beli rs232c di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SANWA SUPPLY RS-232C cableDeskripsi:This is a D-sub25pin cable for connecting the serial (D-sub9pin) port of a DOS/V computer and the RC-232C connector of the NEC PC-9821 series, etc., for data transfer. A double-shielded cable with a sealed aluminum shield inside a copper high-density braided shielding material. Protects important data from most noise from low to high frequencies. Uses a noise-resistant twisted pair wire that twists two core wires together. With metal treatment, it is resistant to external noise, and is a perfect FCC countermeasure against electromagnetic interference (EMI). The cable shell can be removed and the internal wiring specifications can be changed. *The Centronics connector is a metal shield connector. Contact noise is shut out by using a machined pin conforming to the US MIL standard. Of course, it is gold-plated to resist signal degradation due to rust and aging.atribut:
- Connector 1: D-sub 9 pin
- Connector 2: D-sub 25 pin
- Connector Shape: D-sub 9-pin female inch screw (4-40) - D-sub 25-pin male millimeter screw (M2.6)
- Conversion Type: Female - Male
- Shielding: Double shield
- Terminal Connection: Cross connection
- SHIMPO (NIDEC-SHIMPO) Rs232C Cableatribut:
- Cable Length (m): 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: FGP-02/0.5/1/2/5/10/20/50/100
- Buffalo RS-232C cable, 9-pin, normal, 3mDeskripsi:Standard RS-232C straight-wired aluminum shielded cable with gold-plated pins RoHS compliantatribut:
- Cable Length (m): 3
- Cable Thickness (mm): 5
- Color: Black
- Connector Shape: D-Sub 9 pin female - D-Sub 9 pin female
- Conversion Type: Male-female
- Operating Environment: Temperature 0°C to 40°C, humidity 10% to 85% (no condensation)
- Suitable Equipments: Computers with RS-232C terminals and RS-232C compatible devices
- Terminal Connection: Wiring: Straight
- Warranty Period: Warranty: Initial defective replacement only.
- SANWA SUPPLY RS-232C CableDeskripsi:RS232C cable with D-sub 9pin cross connection. A cable that connects the main units of a Windows-equipped (DOS / V) personal computer (D-sub 9pin) and transfers data. A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies. Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance. Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging. It is a product that complies with the RoHS directive.atribut:
- Cable: Non-UL standard
- Color: Light gray
- Connector 1: D-sub 9 pin
- Connector 2: D-sub 9 pin
- Connector Shape: D-sub 9-pin female inch screw (4-40) - D-sub 9-pin female inch screw (4-40)
- Conversion Type: Female - Female
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shielding: Double shield
- Suitable Models: PC with Windows (DOS / V) NEC PC98-NX series etc. * Model with D-sub9pin serial (RS-232C) port.
- Terminal Connection: Cross connection
- Mitsubishi Electric Rs-232 Cableatribut:
- Cable Length (m): 3
- DEWALT Heavy Duty Grease Coupler 3-Jawatribut:
- Accessory Type: Heavy Duty Grease Coupler 3-Jaw
- Size (inch): 1/8 NPT
- Sub-Category: Adapters and Couplers
- Working Pressure (psi): 10000
- Connection: 1/8 FNPT
- For use with: Grease Guns
- Maximum Pressure (psi): 10000
- UNSPSC: 27112901
- Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Deskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.atribut:
- Hose Mounting Port: Rc1/4
- Purpose of Use: For car maintenance with many loosening.
- SANWA SUPPLY RS-232C cableDeskripsi:A cable that connects the main units of a Windows-equipped (DOS / V) personal computer (D-sub 9pin) and transfers data. A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies. A twisted pair wire that is resistant to noise is used by twisting two core wires at a time. It is an FCC countermeasure product that has been metal-treated, is resistant to external noise, and is perfect for electromagnetic interference (EMI) countermeasures. The cable shell is removable and the internal wiring specifications can be changed. * Centronics connector is a metal shield connector. Contact noise is shut out by using cutting pins that comply with the US MIL standard. Of course, it is gold-plated to withstand rust and signal deterioration due to aging. The simplified simple packaging package reduces the amount of dust after use and makes unpacking work easy. It is a product that complies with the RoHS directive.atribut:
- Cable: UL2464
- Connector Shape: D-sub 9-pin female inch screw (4-40) - D-sub 9-pin female inch screw (4-40)
- Conversion Type: Female - Female
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shielding: Double shield
- Suitable Models: PC with Windows (DOS / V) NEC PC98-NX series etc. * Model with D-sub9pin male serial (RS-232C) port.
- Terminal Connection: Cross connection
- SANWA SUPPLY RS-232C Extension CableDeskripsi:This is a cable that extends the RS-232C cable (D-sub 9pin). Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous substances. A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material. It protects important data from most noise from low to high frequencies. Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance. Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.atribut:
- Connector Shape: D-sub 9-pin female inch screw (4-40) - D-sub 9-pin male inch nut (4-40)
- Conversion Type: Female - Male
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shielding: Double shield
- Suitable Models: Various RS-232C cables (models with a D-sub 9pin female connector) Models with a D-sub 9pin serial (RS-232C) port of each company's DOS / V personal computer / NEC PC98-NX series. * For details, see the interface list on the manufacturer's site.
- Terminal Connection: Straight connection
- monotaro.id Index Divider (Pembatas Berkas)atribut:
- Material: Mika
- Size: A4
- Sumo Ladder Trolley NST Series (Tangga Dorong Gudang)Deskripsi:- 6th generation sturdy & proven design, easy to manufacture yet stable at height.- A wide range of ladder trolleys available from 5 to 14 steps.- Designed for warehouse, factories, retails areas with good storage racks.- Non-slip expanded metal step provide firm grip.- Safety cage at top deck and bottom goods platform.- Capacity 150 kgatribut:
- Finishing: Bright Red Epoxy Powder Coating
- Maximum Loading Capacity (kg): 150
- Wheel: Front 2 Swivel 4inch Polyurethane Wheels. 8inch Rubber Wheels Mounted on 2 Rear Axles
- monotaro.id Tisu Wajah 2 Plyatribut:
- Number of Sheets: 1000
- Number of Ply: 2
- GEA Showcase Cooler (Lemari Pendingin)atribut:
- Voltage (V): 220
- AS ONE Bottle Iboy PP Wide Mouth SCC (Botol Lab)Deskripsi:- No packing (no inner plug) and no liquid leakage. - Steam sterilization and autoclaving are possible. - Excellent chemical resistance. - This product is an SCC (ultra-pure water washed and clean packed) wide-mouthed iboy bottle. Specifications are the same.atribut:
- Material: PP (polypropylene)
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Specification: Leak test passed
- StarTech.com RS-232C straight cable 1m black D-Sub 9 pin (male)-D-Sub 9 pin (female)Deskripsi:1x DB9 serial (male) connector 1x DB9 serial (female) connector High quality shield that protects from EMI (electromagnetic interference) DB9 molded connector with stress relaxation functionatribut:
- Cable Length (m): 1
- Cable Size (AWG): 28 (American Wire Gauge)
- Color: Black
- Connector 1: D-sub 9 pin
- Connector 2: D-sub 9 pin
- Connector A: DB9 (D-Sub) [9 pins]
- Connector B: DB9 (D-Sub) [9 pins]
- Connector Shape: DB9 (D-Sub) [9 pin] Female - DB9 (D-Sub) [9 pin] Male
- Conversion Type: Female - Male
- Height (mm): 15
- Mass (g): 81
- Operating Temperature (°C): 20~45
- Plug: Nickel plating
- Product Width (mm): 33
- Storage Temperature (°C): -20~80
Daftar Harga rs232c Terbaru October 2026
| SANWA SUPPLY RS-232C cable | Rp269.900 |
| SHIMPO (NIDEC-SHIMPO) Rs232C Cable | Rp2.399.900 |
| Buffalo RS-232C cable, 9-pin, normal, 3m | Rp309.900 |
| SANWA SUPPLY RS-232C Cable | Rp269.900 |
| LS Electric Electromagnetic Contactor Metasol (Kontaktor Magnet) | Rp249.900 |
| ELORA Feeler Gauge (Pengukur Celah) | Rp149.900 |
| Mitsubishi Electric Rs-232 Cable | Rp549.900 |
| DEWALT Heavy Duty Grease Coupler 3-Jaw | Rp279.900 |
| Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin) | Rp3.399.900 |
| SANWA SUPPLY RS-232C cable | Rp3.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20Rs232C%20Cable/mpP110837817-1.jpg)


/jpP106245709-1.jpg)
/6tP112180245-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/DEWALT%20Heavy%20Duty%20Grease%20Coupler%203-Jaw/laP107737766-1.jpg)
%20Air%20Impact%20Wrench%20(Kunci%20Sok%20Angin)/P102745946-2.jpg)


/epP110895529-1.jpg)
/lmP103934778-1.jpg)
/hfP108914627-1.jpg)

/bzP103736431-1.jpg)
/0tP102260029-6.jpg)
/blP104579417-10.jpg)
-D-Sub%209%20pin%20(female)/g5P113638581-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)