Buffalo RS-232C cable, 9-pin, normal, 3m

Sebelum PPN:
Rp309.900
Spesifikasi
Cable Length (m)3
Cable Thickness (mm)5
ColorBlack
Connector ShapeD-Sub 9 pin female - D-Sub 9 pin female
Conversion TypeMale-female
Operating EnvironmentTemperature 0°C to 40°C, humidity 10% to 85% (no condensation)
Suitable EquipmentsComputers with RS-232C terminals and RS-232C compatible devices
Terminal ConnectionWiring: Straight
Warranty PeriodWarranty: Initial defective replacement only.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard RS-232C straight-wired aluminum shielded cable with gold-plated pins
RoHS compliant
Feature
Standard RS-232C straight-wired aluminum shielded cable with gold-plated pins
RoHS compliant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait