SANWA SUPPLY RS-232C Extension Cable

Sebelum PPN:
Rp339.900 - Rp449.900
Spesifikasi
Connector ShapeD-sub 9-pin female inch screw (4-40) - D-sub 9-pin male inch nut (4-40)
Conversion TypeFemale - Male
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
Suitable ModelsVarious RS-232C cables (models with a D-sub 9pin female connector) Models with a D-sub 9pin serial (RS-232C) port of each company's DOS / V personal computer / NEC PC98-NX series. * For details, see the interface list on the manufacturer's site.
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a cable that extends the RS-232C cable (D-sub 9pin).
Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous substances.
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material. It protects important data from most noise from low to high frequencies.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait