SANWA SUPPLY RS-232C Cable

Sebelum PPN:
Rp269.900 - Rp489.900
Spesifikasi
CableNon-UL standard
ColorLight gray
Connector 1D-sub 9 pin
Connector 2D-sub 9 pin
Connector ShapeD-sub 9-pin female inch screw (4-40) - D-sub 9-pin female inch screw (4-40)
Conversion TypeFemale - Female
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
Suitable ModelsPC with Windows (DOS / V) NEC PC98-NX series etc. * Model with D-sub9pin serial (RS-232C) port.
Terminal ConnectionCross connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS232C cable with D-sub 9pin cross connection.
A cable that connects the main units of a Windows-equipped (DOS / V) personal computer (D-sub 9pin) and transfers data.
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
It is a product that complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait