Beli rs 232 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Electric Rs-232 Cable
    Mulai

    Rp529.900

    Mitsubishi Electric Rs-232 Cable
    atribut:
    • Cable Length (m): 3
  2. Mitsubishi Electric Rs-232C Cable For Pc
    Mulai

    Rp2.399.900

    Mitsubishi Electric Rs-232C Cable For Pc
    atribut:
    • Cable Length (m): 3
  3. Henkan Meijin USB-A to RS232 Conversion Cable USB-RS232 Blue
    Mulai

    Rp229.900

    Henkan Meijin USB-A to RS232 Conversion Cable USB-RS232 Blue
    Deskripsi:
    [USB-A ⇔ RS232] Conversion cable
    atribut:
    • Color: Black
    • Connector Shape: USB~Type-A male - D-Sub 9-pin male
    • Conversion Type: Male - Male
    • Male Mounting: USB~Type-A, D-Sub 9 pin
  4. monotaro Male Usb-Serial Connector (D-Sub 9-Pin) Conversion Cable (Usb Double)
    Mulai

    Rp239.900

    monotaro Male Usb-Serial Connector (D-Sub 9-Pin) Conversion Cable (Usb Double)
    Deskripsi:
    Please use to connect the RS232C equipment without a personal computer and a USB port with a USB port.
    atribut:
    • Supported OS: Windows10, Windows8.1, Windows 8, Windows 7, Windows Vista, Windows XP
    • Interface: USB Specification Ver.2.0 compliant
    • Power Supply: Bus power (up to 20 mA)
    • Connector Shape: USB (A) male-D-sub 9pin male
    • Compatible Models: PC with Windows (DOS/V), NEC PC98-NX series
    • Data Transfer Rate: The data transfer speed is dependent on the personal computer and equipment
    • Data Transfer Speed: Data transfer speed depends on PC and device
    • Product Type: converter
    • Specification: Recognition form: Recognized as COM port
  5. Hioki RS-232C Cable
    Mulai

    Rp419.900

    Hioki RS-232C Cable
    Deskripsi:
    The 9637 RS-232C cable is a 9-pin to 9-pin cross cable used to connect your 3153 Automatic Insulation/Withstanding HiTester to your PC.
    atribut:
    • Cable Length (m): 1.8 (5.91ft)
  6. G Tape Floor Marking Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp61.900

    G Tape Floor Marking Tape
    atribut:
    • Width (mm): 48
    • Length (m): 33
  7. OHAUS RS232 Cable PC 25 Pin
    Mulai

    Rp2.299.900

    OHAUS RS232 Cable PC 25 Pin
    atribut:
    • Item Number: 80500524
  8. OHAUS RS232 Cable PC 9 Pin
    Mulai

    Rp349.900

    OHAUS RS232 Cable PC 9 Pin
    atribut:
    • Item Number: 80500525
  9. ELECOM Serial Cable RS-232C 9 Pin Interlink Compatible LeAD-Free Solder
    Mulai

    Rp219.900

    ELECOM Serial Cable RS-232C 9 Pin Interlink Compatible LeAD-Free Solder
    Deskripsi:
    Data can be transferred between DOS/V PCs using Interlink. We use lead-free solder that is environmentally friendly and does not contain lead. PC/AT compatibles (DOS/V machines) with Windows 95 and Windows 98 "cable connection" compatible interlinks (file transfer utility), NEC PC98-NX series - When using between PC98-NX series or between PC98-NX and PC/AT compatibles, the included "IntelliSync 97" for Please use "Windows". - For serial (RS-232C port specification) transfer.
    atribut:
    • Included Accessories: None
    • Suitable Model: PC/AT compatible machine (DOS/V machine) with an interlink (file transfer utility), NEC PC98-NX series
    • Connector Shape: D-Sub9 pin female-D-Sub9 pin female
    • Conversion Type: Female - Female
    • Female Mounting: D-sub 9 pin
  10. TESTO Cable
    Mulai

    Rp3.299.900

    TESTO Cable
    Deskripsi:
  11. StarTech.com Rs232C Serial Cross Cable 3M Female/Female Null Modem Cable
    Mulai

    Rp159.900

    StarTech.com Rs232C Serial Cross Cable 3M Female/Female Null Modem Cable
    Deskripsi:
    DB9 female x DB9 femaleConnect 9-pin serial port to serial printer Used for sending and receiving files between computers
    atribut:
    • Cable Length (m): 3.05
    • Color: Gray
    • Connector: Straight
    • Connector Shape: A (female): DB9 (D-Sub) [9 pins], B (female): DB9 (D-Sub) [9 pins]
    • Conversion Type: Female - Female
    • Plug: Connector plating: Nickel
    • Set Contents: 3m 9-pin Null Modem Cable Female/Female
  12. UGREEN Adapter Cable
    Mulai

    Rp239.900

    UGREEN Adapter Cable
    atribut:
    • Length (m): 1.5
    • Connector Type: Male
    • Compatibility: USB 2.0, 9-Pin DB9 RS-232, Full Automatic Handshake Protocol, Support Remote Wake and Power Management, Windows Xp / Vista / 7 / 8 / 8,1 / 10 / 11, MaC OS X 10.4 and above, Linux
    • Plated: Gold
    • Data Transfer Rate (Mbps): 1
    • What is in The Box: 1x Cable USB to DB9 RS232 UGREEN CR104
  13. Autonics Sensor LiDAR 90° LSE Series
    Mulai

    Rp25.999.900

    Autonics Sensor LiDAR 90° LSE Series
    Deskripsi:
    The LiDAR sensors LSE series feature 5.6 m x 5.6 m detection area (90˚) to accurately detect object presence. The scanners offer 4 separate laser beam channels which can be activated individually or simultaneously depending on detection requirements. The units can also set concentrated monitoring areas and non-detection areas for flexible application in diverse environments. The Ethernet communication allows easy configuration with PCs. Users can also configure and manage the units using the provided infrared remote control.
    atribut:
    • Allowable Voltage Range (%): 80 to 120 of Rated Voltage
    • Angular Resolution (°): 0.4
    • Aperture Angle (°): 90
    • Bracket Rotation Angle (°): -5 to 5
    • Bracket Tilt Angle (°): -3 to 3
    • Communication Interface: Ethernet
    • Front Contamination: Normal operation with max. 30% contamination of one material
    • Input: Photocoupler input: 1 (output test mode), [H]: min. 8VDC (max. 30VDC ), [L]: max. 3VDC, [H] operates as output test mode and outputs obstacle detection output and error status output
    • Laser Scanner Angle (°): -45 , 0 , 45
    • Maximum Pulse Output Power (W): 75W
    • Min. Size of The Scanning Target: At detection distance of 3m: approx. W2.1×H2.1×L2.1cm, At detection distance of 5m: approx. W3.5×H3.5×L3.5cm, Object reflectivity: 90% (at Kodak Gray card R-27
    • Monitoring Zone (m): 0.3x0.3 to 5.6x5.6 (object reflectivity: at approx. 10%)
    • Object Reflectivity (%): Min. 2
    • Output: PhotoMOS relay output: 2 (obstacle detection output, error status output) ㆍGalvanic isolation, non-polarity ㆍ30VDC / 24VAC, max. DC80mA (resistive load) ㆍOutput resistance: 30Ω ㆍSwitching time: t on=5ms, t off=5ms
    • Power Consumption (W): Max. 8
    • Power Supply (V): DC 24
    • Property Laser Class: Class 1
    • Response Time (ms): Typ. 20 to 80+monitoring time
    • Scanning mode: Motion and Presence
    • Wavelength (nm): 905
  14. Excellent Scale Electronic Balance
    Mulai

    Rp5.299.900

    Excellent Scale Electronic Balance
    Deskripsi:
    High quality balanceGantungan hook untuk timbang airLCD displayInterface RS-232wind shield kaca
  15. Interlock Brushes CB with Synthetic
    Mulai

    Rp199.900

    Interlock Brushes CB with Synthetic
    Deskripsi:
    Interlock cleaning brushes. Non heat-resistant, not washable in washer-disinfectors
    atribut:
    • Bristle Length (mm): 15
    • Brush Head Length (mm): 40
    • Total Length (mm): 180
  16. OMRON Compact Limit Switch D4C
    Mulai

    Rp379.900

    OMRON Compact Limit Switch D4C
    atribut:
    • Internal capacity: 1 piece
  17. ZOYI Infrared Thermometer
    Mulai

    Rp269.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  18. OHAUS RS232 Interface
    Mulai

    Rp3.399.900

    OHAUS RS232 Interface
    atribut:
    • Item Number: 83032107
Daftar Harga rs 232 Terbaru March 2026
Mitsubishi Electric Rs-232 CableRp529.900
Mitsubishi Electric Rs-232C Cable For PcRp2.399.900
Henkan Meijin USB-A to RS232 Conversion Cable USB-RS232 BlueRp229.900
monotaro Male Usb-Serial Connector (D-Sub 9-Pin) Conversion Cable (Usb Double)Rp239.900
Hioki RS-232C CableRp419.900
G Tape Floor Marking TapeRp61.900
OHAUS RS232 Cable PC 25 PinRp2.299.900
OHAUS RS232 Cable PC 9 PinRp349.900
ELECOM Serial Cable RS-232C 9 Pin Interlink Compatible LeAD-Free SolderRp219.900
TESTO CableRp3.299.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)