Kondisi Barang:
Authorized Partner
Spesifikasi
| Allowable Voltage Range (%) | 80 to 120 of Rated Voltage |
|---|---|
| Angular Resolution (°) | 0.4 |
| Aperture Angle (°) | 90 |
| Bracket Rotation Angle (°) | -5 to 5 |
| Bracket Tilt Angle (°) | -3 to 3 |
| Communication Interface | Ethernet |
| Front Contamination | Normal operation with max. 30% contamination of one material |
| Input | Photocoupler input: 1 (output test mode), [H]: min. 8VDC (max. 30VDC ), [L]: max. 3VDC, [H] operates as output test mode and outputs obstacle detection output and error status output |
| Laser Scanner Angle (°) | -45 , 0 , 45 |
| Maximum Pulse Output Power (W) | 75W |
| Min. Size of The Scanning Target | At detection distance of 3m: approx. W2.1×H2.1×L2.1cm, At detection distance of 5m: approx. W3.5×H3.5×L3.5cm, Object reflectivity: 90% (at Kodak Gray card R-27 |
| Monitoring Zone (m) | 0.3x0.3 to 5.6x5.6 (object reflectivity: at approx. 10%) |
| Object Reflectivity (%) | Min. 2 |
| Output | PhotoMOS relay output: 2 (obstacle detection output, error status output) ㆍGalvanic isolation, non-polarity ㆍ30VDC / 24VAC, max. DC80mA (resistive load) ㆍOutput resistance: 30Ω ㆍSwitching time: t on=5ms, t off=5ms |
| Power Consumption (W) | Max. 8 |
| Power Supply (V) | DC 24 |
| Property Laser Class | Class 1 |
| Response Time (ms) | Typ. 20 to 80+monitoring time |
| Scanning mode | Motion and Presence |
| Wavelength (nm) | 905 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The LiDAR sensors LSE series feature 5.6 m x 5.6 m detection area (90˚) to accurately detect object presence. The scanners offer 4 separate laser beam channels which can be activated individually or simultaneously depending on detection requirements. The units can also set concentrated monitoring areas and non-detection areas for flexible application in diverse environments. The Ethernet communication allows easy configuration with PCs. Users can also configure and manage the units using the provided infrared remote control.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
