RS PRO USB to RS232 Serial Cable

Sebelum PPN:
Rp1.499.900
Spesifikasi
Bus TypeUSB
ColourBlue
Compliance CertificationRoHS, CE
Data Bits7, 8
Input PortUSB
MaterialPlastic
Maximum Cable Length505+-20mm
Output PortRS232
Stop Bits1, 1.5, 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This versatile RS Pro Male USB A to RS232 Serial Converter operates as a bridge between one
USB port and standard RS-232 Serial port. It has been designed with customers in mind and
manufactured from high-quality materials. This ensures reliability and fast connection speeds.
Feature
• Connectors: USB-A
to RS232
• Plug & Play - no
additional software
required
• Supports RS-232
Serial Interface
• Supports 12 MBPS
data transfer rate
• USB suspend
condition
• USB host device
drivers available
• Draws its power
from USB
connection – no
extra power adapter
required
• Supports Windows
2000, Windows XP,
Windows Vista
32/64-bit, Windows
7, Windows 10 and
Mac OS 10.12.1.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait