Beli roto rooter drain cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  2. GETRA Grease Trap (Perangkap Lemak Minyak)
    Mulai

    Rp1.199.900

    GETRA Grease Trap (Perangkap Lemak Minyak)
    Deskripsi:
    Stainless steel Oil filter, equiped with basket, put it under the sink Inlet and outlet pipe : 2 1/4 inch
  3. IGT-30 Grease Trap (Perangkap Lemak Minyak)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    IGT-30 Grease Trap (Perangkap Lemak Minyak)
    atribut:
    • Volume (ml): 32000
    • Dimension (LxWxH) (mm): 428x328x338
    • Material: Cold Rolled Steel Material
    • Thickness Material (mm): 0.9
  4. RIDGID Hand Spinner with AUTOFEED
    Mulai

    Rp1.099.900

    RIDGID Hand Spinner with AUTOFEED
    Deskripsi:
    The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.
    atribut:
    • Handle Type: Ergonomically Designed
    • Type: Manual or Drill Operated
    • Drum Material: Polyethylene
    • Chuck Type: 3-Jaw Collet
    • Cable Type: Maxcore
    • Catalog Number: 57038
    • Cable Diameter (inch): 1/4
    • Cable Length (ft): 25
    • Drain Line Capacity I.D. (inch): Up to 1 1/4
    • Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
    • Features: Autofeed Trigger Technology, Kwik- Spin
  5. Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)
    Mulai

    Rp97.900

    Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)
    Deskripsi:
    Motor oil is made from crude oil and is used to lubricate, clean, and cool engines. Types of motor oil include conventional, synthetic, diesel, bio-based, hybrid (blends of conventional and synthetic), and recycled oils. Motor oil varies in weight and viscosity, as well as additives that some manufacturers add to the oil during the refining process. A numerical code system created by the Society of Automotive Engineers (SAE) grades motor oils according to viscosity--the higher the number between 0 and 60, the more viscous (thicker) the oil is. Most consumer motor oils are graded by two numbers, with the first number indicating cold weather (Winter or W) performance. This oil has a weight of SAE 10W-40, meaning it has an SAE viscosity rating of 10 in cold temperatures and a rating of 40 at normal operating temperature. Always check your vehicles owners manual to verify that this is the correct weight of motor oil for your vehicle. This oil is a conventional motor oil, meaning it is refined from crude oil or petroleum products. Conventional motor oils may or may not have additives included after refining. Conventional motor oils are more versatile than synthetic or hybrid motor oils, because they are suitable for use with nearly all types of modern vehicle engines, from cars and trucks to motorcycles, ATVs, farm equipment, and more.
    atribut:
    • Color, ASTM D1500: 3
    • Pour Point: -38Degrees F
    • Zinc, wt %: 0.085
    • Packaging: Bottle
  6. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  7. ASADA Drain Cleaner
    57%
    Mulai

    Rp7.999.900

    ASADA Drain Cleaner
    Deskripsi:
    It is a stationary type and allows stable work.Heads can be replaced.For removing clogs in toilets, bathrooms, washrooms, kitchens such as restaurants and coffee shops, and side pipes.
    atribut:
    • Height (mm): 330
    • Width (mm): 510
    • Attached Wire (mmxm): 10x15.2
    • Cleaning Capacity Pipe Diameter (mm): 20 to 100
    • Cleaning Ability Distance (m): 20
    • Wire Length (m): 15.2
    • Content: Standard accessories: Wire with universal, 10mm x 15.2m (cannot be extended), funnel head 32mm/60mm, wire key, hexagonal wrench.
    • Material: Steel Material; Resin
    • Purpose of Use: For removing clogging of toilets, bathrooms, washrooms, kitchens such as restaurans/coffee shops, side pulling pipes.
    • Wire Part Diameter (mm): 8 - 10
  8. Penguin Septic Tank (Tangki Sepiteng)
    Mulai

    Rp7.599.900

    Penguin Septic Tank (Tangki Sepiteng)
    Deskripsi:
    Biorotech, tangki septik dengan sistem filtrasi multi-stage yang menghasilkan kualitas limbah lebih baik dan hasil lumpur lebih sedikit dibanding produk sejenis seukurannya. Dengan desain yang compact dan proses penguraian yang tidak membutuhkan bak resapan ataupun listrik, Biorotech adalah solusi ramah lingkungan dan hemat biaya pengolahan air limbah rumah tangga.
    atribut:
    • Capacity (L): 1000
    • Cover Width (mm): 300
    • Height (mm): 1443
    • Bottom Width (mm): 1158
    • Thickness (mm): 7-9
  9. monotaro Marking Tools Walking Measure (Meteran Dorong)
    Mulai

    Rp749.900

    monotaro Marking Tools Walking Measure (Meteran Dorong)
    Deskripsi:
    Produk ini juga sering disebut dengan Meteran Dorong
    atribut:
    • Measurement Error: +/- 0.5%
    • Counter: 1 digit 10 cm display / 4 digits m display
    • Minimum Unit (cm): 10
    • Mass (kg): 1.52
    • Maximum measuring distance (m): 9999.9
    • Measurement Range (m): 0-9999.9
    • Telescopic size (mm): 520/1030
  10. Green Leaf Baskom Plastik Marine
    Mulai

    Rp36.900

    Green Leaf Baskom Plastik Marine
    Deskripsi:
    Baskom Plastik Marine 10 Liter Terbuat dari Plastik Berkualitas yang Aman untuk Digunakan Sebagai Wadah Air , Sayur, Buah dan Lainnya, Tersedia Beberapa Pilihan Warna dan Ukuran
  11. RIDGID Drain Cleaning Power Spin
    Mulai

    Rp1.899.900

    RIDGID Drain Cleaning Power Spin
    atribut:
    • Catalog Number: 57043
    • Cable Length (inch): 25
    • Pipe Size (inch): 1/2-1 1/2
    • Size (inch): 3/4 to 1 1/2
  12. Biologix CryoKING Cryogenic Vial with Cap
    Mulai

    Rp55.900

    Biologix CryoKING Cryogenic Vial with Cap
    atribut:
    • Bottom: Non-barcoded
    • Writing Area: Yes
    • Sterile: Yes
    • Material: PP
Daftar Harga roto rooter drain cleaner Terbaru October 2026
Roto-Rooter Drain & Grease Trap TreatmentRp369.900
RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)Rp8.099.900
KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air)Rp219.900
Roto-Rooter Drain Cleaner ProfessionalRp149.900
Roto-Rooter Septic Tank & Cesspool TreatmentRp309.900
GETRA Grease Trap (Perangkap Lemak Minyak)Rp1.199.900
IGT-30 Grease Trap (Perangkap Lemak Minyak)Rp539.900
RIDGID Sectional Machine (Mesin Pembersih Saluran Air)Rp40.999.900
BIORICH Tangki Septik Seri BRRp5.599.900
RIDGID Drum Machine (Mesin Pembersih Saluran Air)Rp22.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)