ASADA Drain Cleaner

Sebelum PPN:
Rp7.999.900
Spesifikasi
Height (mm)330
Width (mm)510
Attached Wire (mmxm)10x15.2
Cleaning Capacity Pipe Diameter (mm)20 to 100
Cleaning Ability Distance (m)20
Wire Length (m)15.2
ContentStandard accessories: Wire with universal, 10mm x 15.2m (cannot be extended), funnel head 32mm/60mm, wire key, hexagonal wrench.
MaterialSteel Material; Resin
Purpose of UseFor removing clogging of toilets, bathrooms, washrooms, kitchens such as restaurans/coffee shops, side pulling pipes.
Wire Part Diameter (mm)8 - 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a stationary type and allows stable work.
Heads can be replaced.
For removing clogs in toilets, bathrooms, washrooms, kitchens such as restaurants and coffee shops, and side pipes.
Warning
For work over 15.5m, please use the 20m wire sold separately.

Ulasan Produk

Tidak ada ulasan