OMRON Rotary DIP Switch (Side Operation) A6RV

Sebelum PPN:
Rp61.900 - Rp69.900
Spesifikasi
Operating Temperature Range (°C)-25 to 80 60% RH or less (with no icing or condensation)
Color(Rotor) White
Contact Resistance (miliΩ)200 or less (initial value)
Electrical Durability (steps)More than 5000
Electrical Rating (V-A)24 DC-25, 3.5 DC-10μA (minimum current)
Insulation Resistance (MΩ)100 or more (at 250 VDC)
Operating Humidity Range (%RH)35 to 95 (at 5 to 35°C)
Operating Torque (N m)1.96x10²
Shock Resistance Malfunction (m/s²)300 or more
Type of Output CodeReal code
Vibration Resistance (Malfunction)10-55Hz double amplitude 1.5mm
Withstand VoltageBetween terminals: 250 VAC for 1 min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The low-cost rotary dip switch rotor part is sealed with an O-ring to prevent dust from entering.
Easy circuit design.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait