Beli rope grab di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAIDAR Work Positioning Lanyard
    Mulai

    Rp399.900

    HAIDAR Work Positioning Lanyard
    Deskripsi:
    We are instrumental in providing our clients superior quality Work Positioning Lanyards. These Work Positioning Lanyards are highly durable and easy to use.- Has a convenient rope-grab adjuster for easy length adjustment- Easy to connect steel karabiners at both the free ends for attachment
    atribut:
    • Rope Diameter (mm): 14
    • Material: Polyamide 3-strand twisted rope
    • Max. Length (m): 2
    • Conforms To: EN 358: 1999
  2. Cerro Rope Grab
    Mulai

    Rp649.900

    Cerro Rope Grab
    atribut:
    • Length (mm): 0.35
    • Diameter (mm): 14
  3. Kstrong Aluminum Openable Type Rope Grab
    Mulai

    Rp1.599.900

    Kstrong Aluminum Openable Type Rope Grab
    Deskripsi:
    The aluminum rope grab is light in weight and easy to handle. Suitable for textile rope lines used for restraint, Work positioning lanyards and Vertical Life Lines.
    atribut:
    • Diameter (mm): Kernmantle Rope for 11.0
    • Material: Alloy Steel
    • Minimum Break Strength (MBS) (kN): 15
    • Finishing: Natural Silver/Coloured Anodized CED Coating Black
    • Certification: EN 353-2:2002 & EN 358:2018
  4. 3M Protecta Mobile/Manual Rope Grab with Carabiner
    Mulai

    Rp1.999.900

    3M Protecta Mobile/Manual Rope Grab with Carabiner
    Deskripsi:
    Cobra Manual and Automatic rope grab device with carabinerMobile design automatically follows user (for horizontal/vertical use)Double action self closing karabiner with manual screw lock gateManual option allows user to fix in placeCam locking system for safety
    atribut:
    • Product Series: Cobra
    • Overall Width (mm): 9.5
    • Product Type: Rope Grab with Carabiner
    • Attachment Type: Hook
    • Overall Length (mm): 153
    • Connected Safety ID Equipped: No
    • Install Type: Temporary
    • Manufacturing Origin: Taiwan
    • Maximum Number of Users: One
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation
    • Structure Type: None
  5. TRUSCO Sign Rope
    Mulai

    Rp209.900

    TRUSCO Sign Rope
    Deskripsi:
    Use:For land readjustment as a safety sign. Around the danger zone.
    atribut:
    • Material: Polyethylene
    • Purpose of Use: Restricted access/Indication of danger zone.
  6. TRUSCO Tali Nilon (Tipe Tiga Helai)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp79.000

    TRUSCO Tali Nilon (Tipe Tiga Helai)
    atribut:
    • Color: White
    • Material: Nylon (3 Tsu Strokes)
  7. SafetyLink Temporary Roof Anchor
    Mulai

    Rp6.399.900

    SafetyLink Temporary Roof Anchor
    Deskripsi:
    SafetyLink’s temporary roof anchor point has been designed for use where an anchor is required for a temporary period of time in a location that does not need to be revisited. Can be used on a metal roof or timber rafters (tile roof).-TEMPLINK 3000 is a patented multi-directional fall device designed to absorb energy when a fall is arrested.-316 Stainless steel.-Lightweight compact unit, enabling easy manoeuvring to desired location.-Easy to secure tabs.-Single Person Temporary Roof Anchor Point.-Rated at 15kN.-Complies with AS/NZS 1891.4.
  8. Thermo Scientific Cimarec Stirring Hotplates Series
    Mulai

    Rp13.999.900

    Thermo Scientific Cimarec Stirring Hotplates Series
    Deskripsi:
    Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
    atribut:
    • Top Plate Material: Ceramic
    • Voltage (V): 230
    • Frequency (Hz): 50/60
    • Plug Type: EU
  9. LEOPARD Vertical Fall Arrester
    Mulai

    Rp759.900

    LEOPARD Vertical Fall Arrester
    atribut:
    • Material: Steel
    • Absorber: Yes
    • Rope Diameter (mm): 14-16
    • Standard: EN353-2
  10. LIFTECH Webbing Sling 2T
    Mulai

    Rp169.900

    LIFTECH Webbing Sling 2T
    Deskripsi:
    LIFTECH adalah salah satu merek dagang produk webbing dan lashing yang digunakan untuk kebutuhan industri, teknik sipil, transportasi, dan lainnya. Seluruh produk Liftech telah melalui pengawasan kualitas yang ketat dalam setiap tahapan produksi untuk memastikan, kekuatan, keandalan dan kinerjanya yang konsisten. Spesifikasi Teknis. - Dibuat berdasarkan standar BS EN 1492-1 dengan faktor keamanan 7:1. - Menggunakan material polyester, dapat digunakan pada lingkungan kerja dengan suhu -40°C sampai dengan 1000°C. - Tahan terhadap lingkungan asam. - Tingkat pemelaran yang rendah.
    atribut:
    • Color: Green
    • Material: Polyester
    • Width (mm): 60
    • Working Load Limit (t): 2
  11. Kstrong BRUTE Retractable Fall Arrester Block
    Mulai

    Rp3.499.900

    Kstrong BRUTE Retractable Fall Arrester Block
    Deskripsi:
    KStrong has developed a range of Retractable Fall Arrest Blocks with Galvanized Steel cable that is Lightweight, Compact and Robust ensuring your safety when working at heights. The Retractable Block is the ideal choice for working at height and comes standard with Snap Hook with Fall Indicator and Swivel Anchorage eye which prevents any undue twist of the wire rope while working on in the event of a fall.
    atribut:
    • Load Capacity (kg): 140
    • Material: Rope: Galvanized steel wire rope Ø4.5mm(Min.); Material of Casing: High Impact polymer Casing
    • Minimum Break Strength (MBS) (kN): 15
    • Certification: EN 360:2002
    • Anchorage End: Galvanized steel quarter turn locking Karabiner
    • Attachment End: Galvanized Swivel steel snap hook
    • Temperature Range (°C): -30 to +50
Daftar Harga rope grab Terbaru October 2025
HAIDAR Work Positioning LanyardRp399.900
Cerro Rope GrabRp649.900
Cerro Steel Rope GrabRp229.900
Kstrong Aluminum Openable Type Rope GrabRp1.599.900
3M Protecta Mobile/Manual Rope Grab with CarabinerRp1.999.900
TRUSCO Sign RopeRp209.900
TRUSCO Tali Nilon (Tipe Tiga Helai)Rp79.000
SafetyLink Temporary Roof AnchorRp6.399.900
SafetyLink Mini Self Retracting Lifeline (SRL) SingleRp3.899.900
Thermo Scientific Cimarec Stirring Hotplates SeriesRp13.999.900

Data diperbarui pada 24/10/2025 (Harga belum termasuk PPN)