Kstrong Rope Grab Tipe Dapat Dibuka dari Aluminium (Penjepit Tali)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Diameter (mm)Kernmantle Rope for 11.0
MaterialAlloy Steel
Minimum Break Strength (MBS) (kN)15
FinishingNatural Silver/Coloured Anodized CED Coating Black
CertificationEN 353-2:2002 & EN 358:2018

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The aluminum rope grab is light in weight and easy to handle. Suitable for textile rope lines used for restraint, Work positioning lanyards and Vertical Life Lines.
Feature
- Moving Rope Grab (AFC801011) on flexible anchorage line
- Moves along with the user climbing up or down and locks him in the case of a fall.
- Automatic Locking System.
- Suitable to with 10.5mm, 11mm and 12mm Kernmantle ropes.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait