FALLTECH Concrete Anchor

Sebelum PPN:
Rp339.900 - Rp4.199.900
Spesifikasi
UNSPSC31162101

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid straight-wall containers have smooth, complete walls and bottoms that are ideal for concealing contents.
Feature
Concrete Anchor Maximum Hole Depth 4 1/2 in Number of Bolts Included 1 Weight Capacity 310 lb Anchor Material Stainless Steel Anchor Installation Reusable Tensile Strength 5 000 lb Attachment Point Swivel D-Ring Overall Length 6 in Width 3 in Detent Anchor Components D-Ring Pin ANSI Standards Met ANSI Z359.1-2007 OSHA Standards Met OSHA 1910.66 OSHA 1926.502 Bolt Length 5 1/2 in Concrete Strength 4 000 psi For Hole Diameter 3/4 in For Wall Thickness 7 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait