Beli roof drain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vone Roof Drain Brass
    Mulai

    Rp85.900

    Vone Roof Drain Brass
    atribut:
    • Finishing: Chrome
    • Material: Brass
  2. Onda Roof Drain
    Mulai

    Rp339.900

    Onda Roof Drain
    Deskripsi:
    Saringan pembuangan air di dak ( roof)
  3. Non Brand Roof Drain
    Mulai

    Rp769.900

    Non Brand Roof Drain
    Deskripsi:
    Roof drain berfungsi sebagai saringan air hujan pada atap cor beton / lantai atas atau berfungsi sebagai jalur drainase atap bangunan. Biasanya pada bangunan semi dan permanen
    atribut:
    • Size (inch): 8
    • Material: Iron Cast
  4. Wasser Roof Drain
    Mulai

    Rp179.900

  5. SAN-EI Roof Drain
    Mulai

    Rp239.900

  6. Paloma Roof Drain
    Mulai

    Rp219.900

    Paloma Roof Drain
    atribut:
    • Material: Brass
  7. ONDA Exclusive Roof Drain
    Mulai

    Rp409.900

    ONDA Exclusive Roof Drain
    Deskripsi:
    Saringan pembuangan air ( pada umumnya digunakan di kamar mandi)
    atribut:
    • Material: Brass
    • Size (inch): 3
  8. OATEY Roof Drains
    Mulai

    Rp1.399.900

    OATEY Roof Drains
    Deskripsi:
    These collars and clamps keep roof drains securely in place and provide a positive seal between the drain body and the roof. They are suitable for new or retrofit installations.
    atribut:
    • UNSPSC: 31160000
  9. Vone Roof Drain Stainless Steel
    Mulai

    Rp56.900

    Vone Roof Drain Stainless Steel
    atribut:
    • Finishing: Chrome
    • Material: Stainless Steel
  10. WATTS Roof Drains
    Mulai

    Rp869.900

    WATTS Roof Drains
    Deskripsi:
    These roof drains prevent water from pooling on roofs, which results in excessive weight, structural damage, and possible water leakage into the interior of the building. Drains include a dome grate that prevents clogs in the drainage system.
    atribut:
    • UNSPSC: 30151605
    • Shape: Round
  11. SAN-EI Floor Drain
    Mulai

    Rp119.900

    SAN-EI Floor Drain
    Deskripsi:
    Roof Drain / Saringan Air Atap / Saringan Talang Air- Material Menggunakan Bahan Plastik Abs (Acrylonitrile Butadiene Styrene) Dengan Kualitas Terbaik.- Kuat- Tidak Berkarat- Finishing Dengan Plating Chrome
  12. Supreme Cables Power Cable N2XSY Series (Kabel Listrik)
    Mulai

    Rp13.999.900

    Supreme Cables Power Cable N2XSY Series (Kabel Listrik)
    Deskripsi:
    Conductor:Annealed plain copper round solid or round circular stranded according to SNI IEC 60228, SPLN 41-1Insulation:Extruded layer of Cross-Linked Polyethylene (XLPE) complied with SNI IEC 60502 - 1 ; SPLN 41-9Inner Covering / Filling:Extruded Polyvinyl Chloride (PVC), Black colourShield:Helically copper tape screened with nominal thickness 0.1 mmOuter Sheath:The Outer Sheath shall be a layer of Extruded Polyvinyl Chloride (PVC) grade ST2 to IEC 60502-1, grade YM/2 to SPLN 41-2. Black colour.Applications :Control Cable for Indoor Installation, in power and switching stations. as underground cable, for difficult installation where the low weight is particularly advantageous.
  13. Alco Sanitary Bak Porselen Luxury
    Mulai

    Rp819.900

    Alco Sanitary Bak Porselen Luxury
    atribut:
    • Color: White
    • Material: Fiber Glass
    • Pattern: Gelombang Air
  14. Enchanting Roof Drain
    Mulai

    Rp90.900

    Enchanting Roof Drain
    Deskripsi:
    Roof Drain Europe Enchanting E1541European Quality SanitarywareGreat Quality Stainless SteelGreat Minimalist Design
    atribut:
    • Material: Stainless Steel
  15. Home Care Roof Drain
    Mulai

    Rp29.900

    Home Care Roof Drain
    atribut:
    • Material: PVC
    • Thickness (mm): 4.7
  16. Onda Floor Clean Out
    Mulai

    Rp259.900

    Onda Floor Clean Out
    atribut:
    • Material: Zinc
Daftar Harga roof drain Terbaru January 2026
Vone Roof Drain BrassRp85.900
Onda Roof DrainRp339.900
Non Brand Roof DrainRp769.900
Wasser Roof DrainRp179.900
SAN-EI Roof DrainRp239.900
Paloma Roof DrainRp219.900
ONDA Exclusive Roof DrainRp409.900
OATEY Roof DrainsRp1.399.900
Vone Roof Drain Stainless SteelRp56.900
WATTS Roof DrainsRp869.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)