Non Brand Floor Drain Grate (Penutup Kisi-Kisi Saluran Lantai)

Sebelum PPN:
Rp129.900 - Rp199.900
Spesifikasi
UNSPSC40141701
ColorBlack
Connection TypeDrop-In
FinishPhosphating
For Use with Drain TypeFloor Drain
Grate Surface TypeSlotted
MaterialCast Iron
Outlet LocationBottom
ShapeRound
Thickness (inch)3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light-duty floor drain grates filter out large particles and allow wastewater to flow freely into drainage systems. These grates are built to support pedestrian traffic only and are available in different materials, and come in distinct shapes, sizes, and colors based on specified applications. Class A grates are rated to support loads up to 3,372 pounds per square foot.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Grid Product Type Grid Overall Diameter 3 7/8 in Material Cast Iron Finish Phosphating Installation Type Drop-In Color Black Grate Surface Type Slotted Shape Round Load Capacity Not Applicable ADA Compliant No Overall Height 3/8 in For Use with Drain Type Floor Drain Drain Style Round Gauge Not Applicable Outlet Location Bottom

Ulasan Produk

Tidak ada ulasan