Beli drain roof di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wasser Roof Drain
    Mulai

    Rp179.900

  2. Vone Roof Drain Brass
    Mulai

    Rp86.000

    Vone Roof Drain Brass
    atribut:
    • Finishing: Chrome
    • Material: Brass
  3. Non Brand Roof Drain
    Mulai

    Rp769.900

    Non Brand Roof Drain
    Deskripsi:
    Roof drain berfungsi sebagai saringan air hujan pada atap cor beton / lantai atas atau berfungsi sebagai jalur drainase atap bangunan. Biasanya pada bangunan semi dan permanen
    atribut:
    • Size (inch): 8
    • Material: Iron Cast
  4. Onda Roof Drain
    Mulai

    Rp339.900

    Onda Roof Drain
    Deskripsi:
    Saringan pembuangan air di dak ( roof)
  5. Vone Roof Drain Stainless Steel
    Mulai

    Rp57.000

    Vone Roof Drain Stainless Steel
    atribut:
    • Finishing: Chrome
    • Material: Stainless Steel
  6. ONDA Exclusive Roof Drain
    Mulai

    Rp409.900

    ONDA Exclusive Roof Drain
    Deskripsi:
    Saringan pembuangan air ( pada umumnya digunakan di kamar mandi)
    atribut:
    • Material: Brass
    • Size (inch): 3
  7. DESTEC StarCam Regulator Gas Set
    Mulai

    Rp209.900

    DESTEC StarCam Regulator Gas Set
    Deskripsi:
    TAR CAM SC T12RMS – Regulator Gas Tekanan Rendah yang dilengkapi dengan selang & meter. Selain itu produk ini memiliki pengaman untuk mencegah resiko kebocoran yang tidak diinginkanCara Pemasangan :1. Geser kesamping Plat C, Masukan Spindel katup kelubang Valve Tabung Gas2. Angkat Tuas Regulator kearah depan dan tekan kebawah untuk mengunci
    atribut:
    • Gas LPG (kg): 12/3
    • Input Preassure (kg/cm): 0.7-15.6
    • Dimensions (mm): 220x220x95
    • SNI No: 7369-2012
    • Gas Flow Rate (mm/wc): 300
    • Capacity (kg/hour): 2
  8. Kitz Cast Bronze Swing Check Valve Screwed Ends
    Mulai

    Rp219.900

    Kitz Cast Bronze Swing Check Valve Screwed Ends
    atribut:
    • Body Material: Bronze
    • Cap Material: Brass
    • Threaded End to: BS21 (JIS B0203)
    • Type: Swing Check
  9. WATTS Roof Drains
    Mulai

    Rp1.199.900

    WATTS Roof Drains
    Deskripsi:
    These roof drains prevent water from pooling on roofs, which results in excessive weight, structural damage, and possible water leakage into the interior of the building. Drains include a dome grate that prevents clogs in the drainage system.
    atribut:
    • UNSPSC: 30151605
    • Shape: Round
  10. TOTO Saringan Got
    Mulai

    Rp339.900

  11. ZURN Roof Drains
    Mulai

    Rp1.099.900

    ZURN Roof Drains
    Deskripsi:
    Tri-clamp sanitary gaskets fit into the grooves of a tri-clamp tube fitting. Tri-clamp fittings, also called tri-clover fittings, clamp together two tubes in a process line and the gasket provides a sterile, leakproof seal.
    atribut:
    • UNSPSC: 40141701
    • ADA Compliant: No
    • Product Type: Dome Strainer
    • Shape: Round
  12. Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel)
    79%
    Mulai

    Rp87.000

    Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel)
    atribut:
    • Material: Special alloy steel
    • Basic Working Load (t): 2
    • Dimension B (mm): 22.0
    • Dimension B1 (mm): 32
    • Dimension L (mm): 59.0
    • Dimensions d3 (mm): 16
    • Dimensions t (mm): 13.5
  13. Non Brand Triplek Cor/Multiplek
    Mulai

    Rp69.000

    Non Brand Triplek Cor/Multiplek
    Deskripsi:
    Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.
    atribut:
    • Size PxL (cm): 122x244
  14. SAN-EI Roof Drain
    Mulai

    Rp239.900

Daftar Harga drain roof Terbaru September 2025
Wasser Roof DrainRp179.900
Vone Roof Drain BrassRp86.000
Non Brand Roof DrainRp769.900
Onda Roof DrainRp339.900
Vone Roof Drain Stainless SteelRp57.000
ONDA Exclusive Roof DrainRp409.900
DESTEC StarCam Regulator Gas SetRp209.900
Kitz Cast Bronze Swing Check Valve Screwed EndsRp219.900
WATTS Roof DrainsRp1.199.900
TOTO Saringan GotRp339.900

Data diperbarui pada 09/09/2025 (Harga belum termasuk PPN)

Halaman Terkait